Interchange Hydraulic Return Line Filters, Glass, 15 Micron, Viton Seal
(49 Products)
MAIN FILTER INC.
| Bottom Outside Dia. | Top Outside Dia. | Top Inside Dia. | Height | Bottom Inside Dia. | Filter Media | Seal Type | Flow Type | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 3.46" | 3.46" | - | - | 1.58" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 15.55 Inch HeightModel No. MF0066087 SKU CF7CJF |
||||||||||
| 3.46" | 3.46" | 1.58" | 12.91" | 1.58" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 12.91 Inch HeightModel No. MF0066088 SKU CF7CJG |
||||||||||
| 3.46" | 3.46" | 1.58" | 12.91" | 1.58" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 12.91 Inch HeightModel No. MF0503924 SKU CG2HLR |
||||||||||
| 3.46" | 3.46" | 1.58" | 12.91" | 1.58" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 12.91 Inch HeightModel No. MF0503925 SKU CG2HLT |
||||||||||
| 3.46" | 3.46" | 1.58" | 12.91" | 1.58" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 12.91 Inch HeightModel No. MF0506191 SKU CG2KAE |
||||||||||
| 3.46" | 3.46" | 1.58" | - | 1.58" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 15.55 Inch HeightModel No. MF0506192 SKU CG2KAF |
||||||||||
| 3.46" | 3.46" | 1.58" | - | 1.58" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 12.91 Inch HeightModel No. MF0506196 SKU CG2KAK |
||||||||||
| 3.46" | 3.46" | 1.58" | 12.91" | 1.58" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 12.91 Inch HeightModel No. MF0506269 SKU CG2KBC |
||||||||||
| 3.46" | 3.46" | 1.58" | 15.55" | 1.58" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 15.55 Inch HeightModel No. MF0507100 SKU CG2LAY |
||||||||||
| 3.46" | 3.46" | 1.58" | 15.55" | 1.58" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 15.55 Inch HeightModel No. MF0581799 SKU CG2QGY |
||||||||||
| 3.46" | 3.46" | 1.58" | 12.91" | 1.58" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 12.91 Inch HeightModel No. MF0583874 SKU CG2TPX |
||||||||||
| 3.46" | 3.46" | - | - | 1.58" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 12.91 Inch HeightModel No. MF0583876 SKU CG2TPZ |
||||||||||
| 3.46" | 3.46" | 1.58" | 15.55" | 1.58" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 15.55 Inch HeightModel No. MF0583877 SKU CG2TQA |
||||||||||
| 3.46" | 3.46" | 1.58" | - | 1.58" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 15.55 Inch HeightModel No. MF0583878 SKU CG2TQB |
||||||||||
| 3.46" | 3.46" | 1.58" | 15.55" | 1.58" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 15.55 Inch HeightModel No. MF0592034 SKU CG3BEL |
||||||||||
| 3.46" | 3.46" | 1.58" | 12.91" | 1.58" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 12.91 Inch HeightModel No. MF0592398 SKU CG3BPK |
||||||||||
| 3.46" | 3.46" | 1.58" | - | 1.58" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 12.91 Inch HeightModel No. MF0613415 SKU CG3TEP |
||||||||||
| 3.46" | 3.46" | 1.58" | - | 1.58" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 12.91 Inch HeightModel No. MF0617464 SKU CG3WUA |
||||||||||
| 3.46" | 3.46" | 1.58" | - | 1.58" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 12.91 Inch HeightModel No. MF0617465 SKU CG3WUB |
||||||||||
| 3.46" | 3.46" | 1.58" | - | 1.58" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 12.91 Inch HeightModel No. MF0617466 SKU CG3WUC |
||||||||||
| 3.46" | 3.46" | 1.58" | - | 1.58" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 12.91 Inch HeightModel No. MF0617467 SKU CG3WUD |
||||||||||
| 3.46" | 3.46" | 1.58" | 12.91" | 1.58" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 12.91 Inch HeightModel No. MF0641623 SKU CG3YPY |
||||||||||
| 3.46" | - | 1.58" | - | 1.58" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 12.91 Inch HeightModel No. MF0700619 SKU CG4CFV |
||||||||||
| 3.46" | 3.46" | 1.58" | - | 1.58" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 12.91 Inch HeightModel No. MF0712028 SKU CG4CPF |
||||||||||
| 3.46" | 3.46" | 1.58" | - | 1.58" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 12.91 Inch HeightModel No. MF0714690 SKU CG4DVR |
||||||||||
| 3.46" | 3.46" | 1.58" | - | 1.58" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 12.91 Inch HeightModel No. MF0887731 SKU CG4XXG |
||||||||||
| 3.465" | 3.465" | 1.579" | 8.661" | 1.579" | Glass | Viton | - | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 8.661 Inch HeightModel No. MF0503921 SKU CG2HLP |
||||||||||
| 3.465" | 3.465" | 1.579" | - | 1.579" | Glass | Viton | - | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 8.661 Inch HeightModel No. MF0503922 SKU CG2HLQ |
||||||||||
| 3.465" | 3.465" | 1.579" | - | 1.579" | Glass | Viton | - | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 8.661 Inch HeightModel No. MF0506175 SKU CG2JZT |
||||||||||
| 3.465" | 3.465" | 1.579" | - | 1.579" | Glass | Viton | - | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 8.661 Inch HeightModel No. MF0506194 SKU CG2KAH |
||||||||||
| 3.465" | 3.465" | 1.579" | - | 1.579" | Glass | Viton | - | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 8.661 Inch HeightModel No. MF0583871 SKU CG2TPU |
||||||||||
| 3.465" | 3.465" | 1.579" | 8.661" | 1.579" | Glass | Viton | - | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 8.661 Inch HeightModel No. MF0583873 SKU CG2TPW |
||||||||||
| 3.465" | 3.465" | 1.579" | 8.661" | 1.579" | Glass | Viton | - | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 8.661 Inch HeightModel No. MF0587140 SKU CG2XJZ |
||||||||||
| 3.465" | 3.465" | 1.579" | - | 1.579" | Glass | Viton | - | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 8.661 Inch HeightModel No. MF0613473 SKU CG3TFV |
||||||||||
| 3.465" | 3.465" | 1.579" | - | 1.579" | Glass | Viton | - | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 8.661 Inch HeightModel No. MF0617424 SKU CG3WTD |
||||||||||
| 3.465" | 3.465" | 1.579" | - | 1.579" | Glass | Viton | - | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 8.661 Inch HeightModel No. MF0617425 SKU CG3WTE |
||||||||||
| 3.465" | 3.465" | 1.579" | - | 1.579" | Glass | Viton | - | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 8.661 Inch HeightModel No. MF0617426 SKU CG3WTF |
||||||||||
| 3.465" | 3.465" | 1.579" | - | 1.579" | Glass | Viton | - | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 8.661 Inch HeightModel No. MF0617427 SKU CG3WTG |
||||||||||
| 3.465" | 3.465" | 1.579" | - | 1.579" | Glass | Viton | - | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 8.661 Inch HeightModel No. MF0887714 SKU CG4XWQ |
||||||||||
| 2 12/25" | 2 12/25" | 1.11" | - | 1.11" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 8.343 Inch HeightModel No. MF0489987 SKU CG2EYG |
||||||||||
| 2 12/25" | 2 12/25" | 1.11" | - | 1.11" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 8.343 Inch HeightModel No. MF0503481 SKU CG2GXU |
||||||||||
| 2 12/25" | 2 12/25" | 1.11" | - | 1.11" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 8.343 Inch HeightModel No. MF0505218 SKU CG2JPM |
||||||||||
| 2 12/25" | 2 12/25" | 1.11" | 8.343" | 1.11" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 8.343 Inch HeightModel No. MF0506174 SKU CG2JZR |
||||||||||
| 2 12/25" | 2 12/25" | 1.11" | - | 1.11" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 8.343 Inch HeightModel No. MF0506193 SKU CG2KAG |
||||||||||
| 2 12/25" | 2 12/25" | 1.11" | - | 1.11" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 8.343 Inch HeightModel No. MF0506199 SKU CG2KAM |
||||||||||
| 2 12/25" | 2 12/25" | 1.11" | 8.343" | 1.11" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 8.343 Inch HeightModel No. MF0613463 SKU CG3TFQ |
||||||||||
| 2 12/25" | 2 12/25" | 1.11" | 8.343" | 1.11" | Glass | - | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 8.343 Inch HeightModel No. MF0617387 SKU CG3WRU |
||||||||||
| 2 12/25" | 2 12/25" | 1.11" | 8.343" | 1.11" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 8.343 Inch HeightModel No. MF0742776 SKU CG4EWL |
||||||||||
| 2 12/25" | 2 12/25" | 1.11" | 8.343" | 1.11" | Glass | Viton | Outside In | RFQ | ||
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 8.343 Inch HeightModel No. MF0887705 SKU CG4XWG |
||||||||||
MAIN FILTER INC.
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 12.91 Inch Height
MAIN FILTER INC.
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 12.91 Inch Height
MAIN FILTER INC.
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 12.91 Inch Height
MAIN FILTER INC.
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 12.91 Inch Height
MAIN FILTER INC.
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 12.91 Inch Height
MAIN FILTER INC.
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 15.55 Inch Height
MAIN FILTER INC.
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 15.55 Inch Height
MAIN FILTER INC.
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 12.91 Inch Height
MAIN FILTER INC.
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 15.55 Inch Height
MAIN FILTER INC.
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 15.55 Inch Height
MAIN FILTER INC.
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 12.91 Inch Height
MAIN FILTER INC.
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 12.91 Inch Height
MAIN FILTER INC.
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 8.661 Inch Height
MAIN FILTER INC.
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 8.661 Inch Height
MAIN FILTER INC.
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 8.661 Inch Height
MAIN FILTER INC.
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 8.343 Inch Height
MAIN FILTER INC.
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 8.343 Inch Height
MAIN FILTER INC.
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 8.343 Inch Height
MAIN FILTER INC.
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 8.343 Inch Height
MAIN FILTER INC.
Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 8.343 Inch Height
-
- Price (Low to High)
- Price (High to Low)
Explore More
- BAYCO PRODUCTS
- KDR-LINE REACTORS
- KEYSHAFT
- LINCOLN ELECTRIC
- SJE-RHOMBUS
- Flexible Gas Connectors
- Tachometer Sensors
- Tools
- Fork Covers
- Spline Shafts and Couplings
- LAKELAND Flame-Resistant Hooded Coveralls
- MEMPHIS GLOVE Big Jake Premium A+ Side Leather Palm Work Gloves
- CONDOR Coated Gloves, Full Finger, Nitrile Coating, Palm Dipped
- GLOBE SCIENTIFIC Diamond Culture Tube Caps, for 13 mm Glass Culture Tubes
- RUD CHAIN Automatic Center Point Turnado Hoist Rings, UNC Thread, Variable Length
- ENERPAC MS Series Hydraulic Maintenance Sets
- BROWNING NSS Series Stock Steel And Cast Iron Minimum Bore Spur Gears, 16 Pitch
- ABILITY ONE Bubble Mailers
- INGERSOLL-RAND 2200 Series In-Line Planetary Gear Multi-Vane Air Motors
- TUNGALOY JCCWSR/L Parting Off Indexable Holders