Interchange Hydraulic Filters, Wire Mesh, 75 Micron, Viton Seal
(7 Products)
MAIN FILTER INC.
| Height | Filter Size | Filter Media | Top Outside Dia. | Seal Type | Flow Type | Top Inside Dia. | Cracking Pressure | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| - | 586 sq. in. | Wire Mesh | 3.681" | Viton | Outside In | 1.913" | 363 psi | RFQ | ||
Interchange Hydraulic Filter, Wire Mesh, 75 Micron, Viton Seal, 7.83 Inch HeightModel No. MF0060008 SKU CF6YEP |
||||||||||
| - | 954 sq. in. | Wire Mesh | 3.681" | Viton | Outside In | 1.913" | 363 psi | RFQ | ||
Hydraulic Filter, Wire Mesh, 75 Micron, Viton Seal, 12.59 Inch HeightModel No. MF0060015 SKU CF6YEV |
||||||||||
| 7.83" | 586 sq. in. | Wire Mesh | 3.681" | Viton | Outside In | 1.913" | 363 psi | RFQ | ||
Interchange Hydraulic Filter, Wire Mesh, 75 Micron, Viton Seal, 7.83 Inch HeightModel No. MF0306504 SKU CF8AYZ |
||||||||||
| 7.83" | 586 sq. in. | Wire Mesh | 3.681" | Viton | Outside In | 1.913" | 363 psi | RFQ | ||
Interchange Hydraulic Filter, Wire Mesh, 75 Micron, Viton Seal, 7.83 Inch HeightModel No. MF0597643 SKU CG3FXU |
||||||||||
| 7.83" | 586 sq. in. | Wire Mesh | 3.681" | Viton | Outside In | 1.913" | 363 psi | RFQ | ||
Interchange Hydraulic Filter, Wire Mesh, 75 Micron, Viton Seal, 7.83 Inch HeightModel No. MF0606658 SKU CG3NPH |
||||||||||
| 12.59" | 954 sq. in. | Wire Mesh | 3.681" | Viton | Outside In | 1.913" | 363 psi | RFQ | ||
Hydraulic Filter, Wire Mesh, 75 Micron Rating, Viton Seal, 12.59 Inch HeightModel No. MF0597649 SKU CG3FXX |
||||||||||
| 12.59" | 954 sq. in. | Wire Mesh | 3.681" | Viton | Outside In | 1.913" | 363 psi | RFQ | ||
Hydraulic Filter, Wire Mesh, 75 Micron Rating, Viton Seal, 12.59 Inch HeightModel No. MF0606667 SKU CG3NPN |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- BLODGETT OVENS
- KEYSHAFT
- OATEY
- WOODS
- DELAVAN AG PUMPS
- Crowfoot Socket Wrenches
- Buckets and Pails
- Water Purification Systems
- Air Nailers
- Boiler Feed Valves
- ALLEGRO SAFETY Saran Air Double Bib Maintenance Free Hoods
- OIL SAFE Rectangular Paper Content Labels
- CONDOR Cowhide Leather Palm Gloves
- ANSELL 11-948 Hyflex Highly Durable Industrial Gloves
- DESTACO 207 Series Vertical Hold Down Clamps, Straight Base, Solid Bar
- DIXON Clamp Adapters
- PHILIPS ADVANCE Electric Metal Halide Ballasts
- SCOTSMAN Water Pumps