Interchange Hydraulic Filters, Wire Mesh, 250 Micron, Viton Seal
(72 Products)
MAIN FILTER INC.
| Bottom Outside Dia. | Top Outside Dia. | Top Inside Dia. | Flow Type | Cracking Pressure | Flow Direction | Height | Filter Size | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| - | 3.898" | 1.654" | Outside In | 145 psi | Outside In | 9 1/4" | 197 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 9.25 Inch HeightModel No. MF0606178 SKU CG3NCN |
||||||||||
| 1.752" | 1.752" | 0.87" | - | - | - | - | - | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 11.14 Inch HeightModel No. MF0060510 SKU CF6YXZ |
||||||||||
| 1.752" | 1.752" | 0.87" | - | - | - | - | - | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 6.81 Inch HeightModel No. MF0060807 SKU CF6ZDM |
||||||||||
| 1.752" | 1.752" | 0.87" | - | - | - | - | - | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 6.18 Inch HeightModel No. MF0435945 SKU CG2CFW |
||||||||||
| 1.752" | 1.752" | 0.87" | - | - | - | - | - | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 6.18 Inch HeightModel No. MF0435947 SKU CG2CFX |
||||||||||
| 1.752" | 1.752" | 0.87" | - | - | - | - | - | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 6.18 Inch HeightModel No. MF0435948 SKU CG2CFY |
||||||||||
| 1.752" | 1.752" | 0.87" | - | - | - | - | - | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 6.18 Inch HeightModel No. MF0435950 SKU CG2CGA |
||||||||||
| 1.752" | 1.752" | 0.87" | Outside In | 435 psi | Outside In | 6.18" | 114 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 6.18 Inch HeightModel No. MF0597658 SKU CG3FYG |
||||||||||
| 1.752" | 1.752" | 0.87" | - | - | - | - | - | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 11.14 Inch HeightModel No. MF0598123 SKU CG3GKA |
||||||||||
| 1.752" | 1.752" | 0.87" | - | - | - | - | - | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 6.81 Inch HeightModel No. MF0598303 SKU CG3GMZ |
||||||||||
| 1.752" | 1.752" | 0.87" | - | - | - | - | - | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 6.18 Inch HeightModel No. MF0604110 SKU CG3LKC |
||||||||||
| 1.752" | 1.752" | 0.87" | Outside In | 435 psi | Outside In | - | 114 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 6.18 Inch HeightModel No. MF0606673 SKU CG3NPV |
||||||||||
| 1.752" | 1.752" | 0.87" | - | - | - | - | - | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 11.14 Inch HeightModel No. MF0607022 SKU CG3NXR |
||||||||||
| 1.752" | 1.752" | 0.87" | - | - | - | 6.81" | - | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 6.81 Inch HeightModel No. MF0607202 SKU CG3PAQ |
||||||||||
| 1.772" | 1.772" | 1.004" | - | - | - | 4 11/25" | - | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 4.44 Inch HeightModel No. MF0596559 SKU CG3EXA |
||||||||||
| 1.772" | 1.772" | 1.004" | - | - | - | 4 11/25" | - | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 4.44 Inch HeightModel No. MF0605407 SKU CG3MLY |
||||||||||
| 2.05" | 2.05" | 1 2/25" | - | - | - | 2.72 mm | - | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 2.72 Inch HeightModel No. MF0334801 SKU CF8FZD |
||||||||||
| 2.05" | 2.05" | 1 2/25" | - | - | - | 2 18/25" | - | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 2.72 Inch HeightModel No. MF0425131 SKU CF9TEV |
||||||||||
| 2.05" | 2.05" | 1 2/25" | - | - | - | 2.72 mm | - | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 2.72 Inch HeightModel No. MF0425132 SKU CF9TEW |
||||||||||
| 2.05" | 2.05" | 1 2/25" | - | - | - | 2 18/25" | - | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 2.72 Inch HeightModel No. MF0599842 SKU CG3HTJ |
||||||||||
| 2.05" | 2.05" | 1 2/25" | - | - | - | 2 18/25" | - | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 2.72 Inch HeightModel No. MF0608927 SKU CG3QAQ |
||||||||||
| 2.087" | 2.087" | 1.083" | Outside In | 305 psi | Outside In | 4 18/25" | 126 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 4.72 Inch HeightModel No. MF0058619 SKU CF6WNQ |
||||||||||
| 2.087" | 2.087" | 0.965" | Outside In | 435 psi | Outside In | 3.7" | 69 sq. in. | RFQ | ||
Interchange Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 3.7 Inch HeightModel No. MF0061927 SKU CF6ZWJ |
||||||||||
| 2.087" | 2.087" | 1.083" | Outside In | 305 psi | Outside In | 4 18/25" | 126 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 4.72 Inch HeightModel No. MF0596677 SKU CG3EZZ |
||||||||||
| 2.087" | 2.087" | 0.965" | Outside In | 435 psi | Outside In | - | 69 sq. in. | RFQ | ||
Interchange Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 3.7 Inch HeightModel No. MF0599223 SKU CG3HDU |
||||||||||
| 2.087" | 2.087" | 1.083" | Outside In | 305 psi | Outside In | 4 18/25" | 126 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 4.72 Inch HeightModel No. MF0605528 SKU CG3MQA |
||||||||||
| 2.087" | 2.087" | 0.965" | Outside In | 435 psi | Outside In | - | 69 sq. in. | RFQ | ||
Interchange Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 3.7 Inch HeightModel No. MF0608302 SKU CG3PQZ |
||||||||||
| 2.756" | 2.756" | 1.378" | Outside In | 145 psi | Outside In | 5.11" | 148 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 5.11 Inch HeightModel No. MF0334777 SKU CF8FYH |
||||||||||
| 2.756" | 2.756" | 1.378" | Outside In | 145 psi | Outside In | 5.11" | 148 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 5.11 Inch HeightModel No. MF0425236 SKU CF9TJX |
||||||||||
| 2.756" | 2.756" | 1.378" | Outside In | 145 psi | Outside In | 5.11" | 148 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 5.11 Inch HeightModel No. MF0425237 SKU CF9TJY |
||||||||||
| 2.756" | 2.756" | 1.378" | Outside In | 145 psi | Outside In | 5.11" | 148 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 5.11 Inch HeightModel No. MF0425238 SKU CF9TJZ |
||||||||||
| 2.756" | 2.756" | 1.161" | Outside In | 145 psi | Outside In | 5.11" | 148 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 5.11 Inch HeightModel No. MF0599661 SKU CG3HMW |
||||||||||
| 2.756" | 2.756" | 1.378" | Outside In | 145 psi | Outside In | 5.11" | 148 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 5.11 Inch HeightModel No. MF0599876 SKU CG3HUK |
||||||||||
| 2.756" | 2.756" | 1.161" | Outside In | 145 psi | Outside In | 5.11" | 148 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 5.11 Inch HeightModel No. MF0608735 SKU CG3PYX |
||||||||||
| 2.756" | 2.756" | - | Outside In | 145 psi | Outside In | 5.11" | 148 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 5.11 Inch HeightModel No. MF0609000 SKU CG3QBU |
||||||||||
| 3.071" | 3.071" | 1.595" | Outside In | 305 psi | Outside In | - | 943 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 15.62 Inch HeightModel No. MF0436176 SKU CG2CQA |
||||||||||
| 3.071" | 3.071" | 1.595" | Outside In | 305 psi | Outside In | - | 943 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 15.62 Inch HeightModel No. MF0436178 SKU CG2CQB |
||||||||||
| 3.071" | 3.071" | 1.595" | Outside In | 305 psi | Outside In | 15.62" | 943 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 15.62 Inch HeightModel No. MF0604196 SKU CG3LMG |
||||||||||
| 3.898" | 3.898" | 1.654" | Outside In | 145 psi | Outside In | 9 1/4" | 197 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 9.25 Inch HeightModel No. MF0597245 SKU CG3FLU |
||||||||||
| 3.9" | 3.9" | 2.03" | Outside In | 145 psi | Outside In | - | 289 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 8.27 Inch HeightModel No. MF0334793 SKU CF8FYY |
||||||||||
| 3.9" | 3.9" | 2.03" | - | - | - | 4 22/25" | - | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 4.88 Inch HeightModel No. MF0425261 SKU CF9TKV |
||||||||||
| 3.9" | 3.9" | 2.03" | - | - | - | 4 22/25" | - | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 4.88 Inch HeightModel No. MF0425262 SKU CF9TKW |
||||||||||
| 3.9" | 3.9" | 2.03" | Outside In | 145 psi | Outside In | 8.27" | 289 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 8.27 Inch HeightModel No. MF0425306 SKU CF9TMQ |
||||||||||
| 3.9" | 3.9" | 2.03" | Outside In | 145 psi | Outside In | - | 289 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 8.27 Inch HeightModel No. MF0425307 SKU CF9TMR |
||||||||||
| 3.9" | 3.9" | 2.03" | Outside In | 145 psi | Outside In | 8.27" | 289 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 8.27 Inch HeightModel No. MF0425308 SKU CF9TMT |
||||||||||
| 3.9" | 3.9" | 2.03" | - | - | - | - | - | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 4.88 Inch HeightModel No. MF0599886 SKU CG3HUT |
||||||||||
| 3.9" | 3.9" | 2.03" | Outside In | 145 psi | Outside In | - | 289 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 8.27 Inch HeightModel No. MF0599902 SKU CG3HVD |
||||||||||
| 3.9" | 3.9" | 2.03" | - | - | - | 4 22/25" | - | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 4.88 Inch HeightModel No. MF0609022 SKU CG3QCB |
||||||||||
| 3.9" | 3.9" | 2.03" | Outside In | 145 psi | Outside In | - | 289 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 8.27 Inch HeightModel No. MF0609056 SKU CG3QCP |
||||||||||
| 3.957" | 3.957" | - | Inside Out | 435 psi | Inside Out | - | 961 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 20.07 Inch HeightModel No. MF0598775 SKU CG3GYD |
||||||||||
| 3.957" | 3.957" | - | Inside Out | 435 psi | Inside Out | 20.07" | 961 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 20.07 Inch HeightModel No. MF0607723 SKU CG3PKU |
||||||||||
| 3.957" | 3.957" | - | Inside Out | 435 psi | Inside Out | 20.07" | 961 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 20.07 Inch HeightModel No. MF0607724 SKU CG3PKV |
||||||||||
| 3.957" | 3.957" | - | - | - | - | - | - | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 20.07 Inch HeightModel No. MF0899471 SKU CG6ALG |
||||||||||
| 3.957" | 3.957" | - | - | - | - | - | - | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 20.07 Inch HeightModel No. MF0899523 SKU CG6ALR |
||||||||||
| 5.118" | 5.118" | 2.992" | Outside In | 145 psi | Outside In | 9 21/25" | 580 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 9.84 Inch HeightModel No. MF0334822 SKU CF8FZU |
||||||||||
| 5.118" | 5.118" | 2.992" | Outside In | 145 psi | Outside In | 9 21/25" | 580 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 9.84 Inch HeightModel No. MF0425363 SKU CF9TPT |
||||||||||
| 5.118" | 5.118" | 2.992" | Outside In | 145 psi | Outside In | 9 21/25" | 580 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 9.84 Inch HeightModel No. MF0425364 SKU CF9TPU |
||||||||||
| 5.118" | 5.118" | 2.992" | Outside In | 145 psi | Outside In | 9 21/25" | 580 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 9.84 Inch HeightModel No. MF0425365 SKU CF9TPV |
||||||||||
| 5.118" | 5.118" | 2.992" | Outside In | 145 psi | Outside In | 9 21/25" | 580 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 9.84 Inch HeightModel No. MF0425366 SKU CF9TPW |
||||||||||
| 5.118" | 5.118" | 2.992" | Outside In | 145 psi | Outside In | 9 21/25" | 580 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 9.84 Inch HeightModel No. MF0425367 SKU CF9TPX |
||||||||||
| 5.118" | 5.118" | 2.992" | Outside In | 145 psi | Outside In | 9 21/25" | 580 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 9.84 Inch HeightModel No. MF0599929 SKU CG3HVU |
||||||||||
| 5.118" | 5.118" | 2.992" | Outside In | 145 psi | Outside In | 9 21/25" | 580 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 9.84 Inch HeightModel No. MF0609112 SKU CG3QDE |
||||||||||
| 3 1/25" | 3 1/25" | 2 4/25" | Outside In | 305 psi | Outside In | - | - | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 9.83 Inch HeightModel No. MF0604849 SKU CG3MCG |
||||||||||
| 3 1/25" | 3 1/25" | 2 4/25" | Outside In | 305 psi | Outside In | - | - | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 9.83 Inch HeightModel No. MF0604850 SKU CG3MCH |
||||||||||
| 3 1/25" | - | 2 4/25" | Outside In | 305 psi | Outside In | - | - | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 9.83 Inch HeightModel No. MF0604851 SKU CG3MCJ |
||||||||||
| 3 1/25" | - | 2 4/25" | Outside In | 305 psi | Outside In | - | - | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 9.83 Inch HeightModel No. MF0604852 SKU CG3MCK |
||||||||||
| 2 19/25" | 2 19/25" | 1.38" | Outside In | 145 psi | Outside In | 3.35" | 75 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 3.35 Inch HeightModel No. MF0334814 SKU CF8FZL |
||||||||||
| 2 19/25" | 2 19/25" | 1.38" | Outside In | 145 psi | Outside In | 3.35" | 75 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 3.35 Inch HeightModel No. MF0425189 SKU CF9TGW |
||||||||||
| 2 19/25" | 2 19/25" | 1.38" | Outside In | 145 psi | Outside In | 3.35" | 75 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 3.35 Inch HeightModel No. MF0425190 SKU CF9TGX |
||||||||||
| 2 19/25" | 2 19/25" | 1.38" | Outside In | 145 psi | Outside In | 3.35" | 75 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 3.35 Inch HeightModel No. MF0425191 SKU CF9TGY |
||||||||||
| 2 19/25" | 2 19/25" | 1.38" | Outside In | 145 psi | Outside In | 3.35" | 75 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 3.35 Inch HeightModel No. MF0599864 SKU CG3HTZ |
||||||||||
| 2 19/25" | 2 19/25" | 1.38" | Outside In | 145 psi | Outside In | 3.35" | 75 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 3.35 Inch HeightModel No. MF0608973 SKU CG3QBG |
||||||||||
MAIN FILTER INC.
Interchange Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 3.7 Inch Height
MAIN FILTER INC.
Interchange Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 3.7 Inch Height
MAIN FILTER INC.
Interchange Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 3.7 Inch Height
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- KRUEGER
- SIEMENS
- THERMACEL
- FABENCO
- Lab Circulator Accessories
- Dry Vinyl Plating Tapes
- Enclosure Accessories
- Automatic and Magnetic Door Holders
- Cart Covers
- DESTACO 334-R Series Pull Action Latch Clamps
- DESTACO 2007 Series Vertical Hold Down Clamps, Solid Bar
- CASH VALVE Vacuum Valves, Type D-51
- ZIP UP White Zipper Hatch Doors
- CHICAGO PNEUMATIC CP3119 Series Die Grinders, 900 Watts
- DAYTON Casings
- DIXON Brass Straight Globe Valves
- SPEARS VALVES CPVC Y Pattern Valves, Flanged Ends, FKM
- RUBBERFAB Sanitary Mini Tri-Clamp Type 1 Gaskets
- INTERNAL TOOL 33 Series External Acme Threading Tools