Interchange Hydraulic Filters, Wire Mesh, 250 Micron, Buna Seal
(8 Products)
MAIN FILTER INC.
| Top Outside Dia. | Top Inside Dia. | Bottom Outside Dia. | Flow Type | Cracking Pressure | Flow Direction | Bottom Inside Dia. | Filter Size | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 2.874" | 1.386" | 2.874" | Outside In | 3045 psi | Outside In | - | 189 sq. in. | RFQ | ||
Interchange Hydraulic Filter, Wire Mesh, 250 Micron, Buna Seal, 5.39 Inch HeightModel No. MF0604003 SKU CG3LGV |
||||||||||
| 3.898" | 0.591" | 3.898" | Outside In | 58 psi | Outside In | 1.614" | 273 sq. in. | RFQ | ||
Interchange Hydraulic Filter, Wire Mesh, 250 Micron, Buna Seal, 6.81 Inch HeightModel No. MF0306293 SKU CF8ATV |
||||||||||
| 3.898" | 0.354" | 3.898" | - | - | - | 1.614" | - | RFQ | ||
Interchange Hydraulic Filter, Wire Mesh, 250 Micron, Buna Seal, 5.59 Inch HeightModel No. MF0434056 SKU CG2BVE |
||||||||||
| 3.898" | 0.591" | 3.898" | Outside In | 58 psi | Outside In | 1.614" | 273 sq. in. | RFQ | ||
Interchange Hydraulic Filter, Wire Mesh, 250 Micron, Buna Seal, 6.81 Inch HeightModel No. MF0597055 SKU CG3FGQ |
||||||||||
| 3.898" | 0.354" | - | - | - | - | 1.614" | - | RFQ | ||
Interchange Hydraulic Filter, Wire Mesh, 250 Micron, Buna Seal, 5.59 Inch HeightModel No. MF0603939 SKU CG3LFR |
||||||||||
| 4.961" | 3.622" | 4.961" | Inside Out | 145 psi | Inside Out | 0.409" | 708 sq. in. | RFQ | ||
Hydraulic Filter, Wire Mesh, 250 Micron, Buna Seal, 18.89 Inch HeightModel No. MF0600941 SKU CG3JQG |
||||||||||
| 5.118" | 0.748" | 5.118" | Outside In | 58 psi | Outside In | 2.559" | 321 sq. in. | RFQ | ||
Interchange Hydraulic Filter, Wire Mesh, 250 Micron, Buna Seal, 5.62 Inch HeightModel No. MF0306298 SKU CF8ATX |
||||||||||
| 5.118" | 0.748" | 5.118" | Outside In | 58 psi | Outside In | 2.559" | 321 sq. in. | RFQ | ||
Interchange Hydraulic Filter, Wire Mesh, 250 Micron, Buna Seal, 5.62 Inch HeightModel No. MF0597064 SKU CG3FGU |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- ADVANTECH
- IDEAL
- KEYSHAFT
- ABLOY
- BRENNAN INDUSTRIES
- Dissolved Oxygen Meters
- Concrete Chain Saw Chains and Bars
- Tap and Die Sets
- Machine Key
- Sprinkler Heads
- DESTACO 6001 Series Straight Line Action Clamps
- AKRO-MILS 30283 Akrobins Super Size Bins
- ANSELL 56-015 Alphatec Pvc Aprons
- IRONCAT Mechanics Gloves, Premium Heavy Duty Goatskin Leather
- MAYHEW TOOLS Pilot Punches, Metric
- GROVE GEAR GRL Series, BMQ-D Style, 821 Size, Ironman Worm Gear Reducers
- STAFFORD MFG Standard Series Hinge Type Shaft Collars, Stainless Steel
- BRENNAN INDUSTRIES 5406 Hollow Hex Pipe Plugs