Interchange Hydraulic Filters, Wire Mesh, 130 Micron, Viton Seal
(24 Products)
MAIN FILTER INC.
| Top Outside Dia. | Bottom Outside Dia. | Top Inside Dia. | Cracking Pressure | Height | Filter Size | Collapse Pressure | Seal Type | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 1.752" | 1.752" | 0.87" | - | - | - | - | Viton | RFQ | ||
Hydraulic Filter, Wire Mesh, 130 Micron, Viton Seal, 11.18 Inch HeightModel No. MF0060538 SKU CF6YYP |
||||||||||
| 1.752" | 1.752" | 0.87" | 305 psi | - | 105 sq. in. | - | Viton | RFQ | ||
Hydraulic Filter, Wire Mesh, 130 Micron, Viton Seal, 6.18 Inch HeightModel No. MF0435938 SKU CG2CFP |
||||||||||
| 1.752" | 1.752" | 0.87" | 305 psi | 6.18" | 105 sq. in. | 305 psi | Viton | RFQ | ||
Hydraulic Filter, Wire Mesh, 130 Micron Rating, Viton Seal, 6.18 Inch HeightModel No. MF0435940 SKU CG2CFQ |
||||||||||
| 1.752" | 1.752" | 0.87" | 305 psi | - | 105 sq. in. | - | Viton | RFQ | ||
Hydraulic Filter, Wire Mesh, 130 Micron, Viton Seal, 6.18 Inch HeightModel No. MF0435941 SKU CG2CFR |
||||||||||
| 1.752" | 1.752" | 0.87" | 305 psi | - | 105 sq. in. | 305 psi | Viton | RFQ | ||
Hydraulic Filter, Wire Mesh, 130 Micron Rating, Viton Seal, 6.18 Inch HeightModel No. MF0435942 SKU CG2CFT |
||||||||||
| 1.752" | 1.752" | 0.87" | 305 psi | - | 105 sq. in. | - | Viton | RFQ | ||
Hydraulic Filter, Wire Mesh, 130 Micron, Viton Seal, 6.18 Inch HeightModel No. MF0435944 SKU CG2CFV |
||||||||||
| 1.752" | 1.752" | 0.87" | - | - | - | - | Viton | RFQ | ||
Hydraulic Filter, Wire Mesh, 130 Micron, Viton Seal, 11.18 Inch HeightModel No. MF0598139 SKU CG3GKJ |
||||||||||
| 1.752" | 1.752" | 0.87" | 305 psi | - | 105 sq. in. | 305 psi | Viton | RFQ | ||
Hydraulic Filter, Wire Mesh, 130 Micron Rating, Viton Seal, 6.18 Inch HeightModel No. MF0604109 SKU CG3LKB |
||||||||||
| 1.752" | 1.752" | 0.87" | - | - | - | - | Viton | RFQ | ||
Hydraulic Filter, Wire Mesh, 130 Micron, Viton Seal, 11.18 Inch HeightModel No. MF0607038 SKU CG3NYA |
||||||||||
| 1.77" | 1.77" | 0.95" | 435 psi | 3.86" | - | 435 psi | Viton | RFQ | ||
Hydraulic Filter, Wire Mesh, 130 Micron Rating, Viton Seal, 3.86 Inch HeightModel No. MF0598810 SKU CG3GYU |
||||||||||
| 1.77" | 1.77" | 0.95" | 435 psi | 3.86" | - | - | Viton | RFQ | ||
Hydraulic Filter, Wire Mesh, 130 Micron, Viton Seal, 3.86 Inch HeightModel No. MF0604527 SKU CG3LXY |
||||||||||
| 1.77" | 1.77" | 0.95" | 435 psi | 3.86" | - | 435 psi | Viton | RFQ | ||
Hydraulic Filter, Wire Mesh, 130 Micron Rating, Viton Seal, 3.86 Inch HeightModel No. MF0607793 SKU CG3PLK |
||||||||||
| 2.756" | 2.756" | 1.614" | 232 psi | 11 24/25" | 270 sq. in. | 232 psi | Viton | RFQ | ||
Hydraulic Filter, Wire Mesh, 130 Micron Rating, Viton Seal, 11.96 Inch HeightModel No. MF0430435 SKU CF9ZLM |
||||||||||
| 2.756" | 2.756" | 1.614" | 232 psi | 11 24/25" | 270 sq. in. | 232 psi | Viton | RFQ | ||
Hydraulic Filter, Wire Mesh, 130 Micron Rating, Viton Seal, 11.96 Inch HeightModel No. MF0430436 SKU CF9ZLN |
||||||||||
| 2.756" | 2.756" | 1.614" | 232 psi | 11 24/25" | 270 sq. in. | - | Viton | RFQ | ||
Hydraulic Filter, Wire Mesh, 130 Micron, Viton Seal, 11.96 Inch HeightModel No. MF0430437 SKU CF9ZLP |
||||||||||
| 2.756" | 2.756" | 1.614" | 232 psi | 11 24/25" | 270 sq. in. | 232 psi | Viton | RFQ | ||
Hydraulic Filter, Wire Mesh, 130 Micron Rating, Viton Seal, 11.96 Inch HeightModel No. MF0430440 SKU CF9ZLT |
||||||||||
| 2.756" | 2.756" | 1.614" | 232 psi | 11 24/25" | 270 sq. in. | - | Viton | RFQ | ||
Hydraulic Filter, Wire Mesh, 130 Micron, Viton Seal, 11.96 Inch HeightModel No. MF0430442 SKU CF9ZLV |
||||||||||
| 2.756" | 2.756" | 1.614" | 232 psi | 11 24/25" | 270 sq. in. | - | Viton | RFQ | ||
Hydraulic Filter, Wire Mesh, 130 Micron, Viton Seal, 11.96 Inch HeightModel No. MF0602070 SKU CG3KGQ |
||||||||||
| 3.071" | 3.071" | 1.595" | 305 psi | - | 583 sq. in. | - | Viton | RFQ | ||
Hydraulic Filter, Wire Mesh, 130 Micron, Viton Seal, 9.76 Inch HeightModel No. MF0436090 SKU CG2CMB |
||||||||||
| 3.071" | 3.071" | 1.595" | - | 15.62" | - | - | Viton | RFQ | ||
Hydraulic Filter, Wire Mesh, 130 Micron Rating, Viton Seal, 15.62 Inch HeightModel No. MF0436172 SKU CG2CPW |
||||||||||
| 3.071" | 3.071" | 1.595" | - | 15.62" | - | - | Viton | RFQ | ||
Hydraulic Filter, Wire Mesh, 130 Micron Rating, Viton Seal, 15.62 Inch HeightModel No. MF0436173 SKU CG2CPX |
||||||||||
| 3.071" | 3.071" | 1.595" | - | - | - | - | Viton | RFQ | ||
Hydraulic Filter, Wire Mesh, 130 Micron, Viton Seal, 15.62 Inch HeightModel No. MF0436175 SKU CG2CPZ |
||||||||||
| 3.071" | 3.071" | 1.595" | 305 psi | 9 19/25" | 583 sq. in. | 305 psi | Viton | RFQ | ||
Hydraulic Filter, Wire Mesh, 130 Micron Rating, Viton Seal, 9.76 Inch HeightModel No. MF0604173 SKU CG3LLQ |
||||||||||
| 3.071" | 3.071" | 1.595" | - | - | - | - | Viton | RFQ | ||
Hydraulic Filter, Wire Mesh, 130 Micron, Viton Seal, 15.62 Inch HeightModel No. MF0604195 SKU CG3LMF |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- NEW PIG
- TSI ALNOR
- PETERSEN PRODUCTS
- SOCOMEC
- Security Carts
- Audible Device Covers and Guards
- Round Standoffs
- Dock Plates and Boards
- Power Concrete Screed Head And Accessories
- LOUISVILLE FS2000 Series Fiberglass Step Ladders
- CONDOR Cowhide Leather Green/Gray Palm Gloves
- RINGERS GLOVES Thermal Insulated Impact Gloves
- CONDOR Leather Gloves, Full Finger, Standard, Double Palm, Cowhide
- GLOBE SCIENTIFIC Label Rolls, Cryo, Direct Thermal, 38 x 19 mm Size
- AIRMASTER FAN 2-Speed Drop Cord Switches
- WELDBEND CORP. Threaded Raise Faces
- STEARNS BRAKES End Plates
- SANDPIPER BEAST SPB20 Air-Operated Double Diaphragm Pumps, Metallic
- PARKER CPOM Series Pilot Operated Check Valves, NFPA D03 (CETOP 3, NG 6)