Interchange Hydraulic Filters, Cellulose, 25 Micron
(81 Products)
MAIN FILTER INC.
| Top Outside Dia. | Bottom Outside Dia. | Top Inside Dia. | Flow Type | Cracking Pressure | Flow Direction | Height | Filter Rating | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 2.756" | 2.756" | 1.772" | - | - | - | 6.45" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 6.45 Inch HeightModel No. MF0065914 SKU CF7CDZ |
||||||||||
| 2.756" | 2.756" | 1.772" | - | - | - | 6.45" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 6.45 Inch HeightModel No. MF0432404 SKU CG2AUA |
||||||||||
| 2.756" | 2.756" | 1.772" | - | - | - | 6.45" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 6.45 Inch HeightModel No. MF0432405 SKU CG2AUB |
||||||||||
| 2.756" | 2.756" | 1.772" | - | - | - | 6.45" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 6.45 Inch HeightModel No. MF0603467 SKU CG3KUV |
||||||||||
| 2.835" | 2.835" | 1.772" | Inside Out | 73 psi | Inside Out | 11.81" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 11.81 Inch HeightModel No. MF0065939 SKU CF7CEU |
||||||||||
| 2.835" | 2.835" | 1.772" | Inside Out | 73 psi | Inside Out | 11.81" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 11.81 Inch HeightModel No. MF0603499 SKU CG3KVR |
||||||||||
| 2.91" | 2.91" | - | Inside Out | 145 psi | Inside Out | - | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 8.74 Inch HeightModel No. MF0433851 SKU CG2BTY |
||||||||||
| 2.91" | 2.91" | - | Inside Out | 145 psi | - | - | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 8.74 Inch HeightModel No. MF0433852 SKU CG2BTZ |
||||||||||
| 2.91" | 2.91" | - | Inside Out | 145 psi | Inside Out | 8.74" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 8.74 Inch HeightModel No. MF0433853 SKU CG2BUA |
||||||||||
| 2.91" | 2.91" | - | Inside Out | 145 psi | Inside Out | - | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 8.74 Inch HeightModel No. MF0603901 SKU CG3LEZ |
||||||||||
| 2.91" | 2.91" | - | Inside Out | 145 psi | Inside Out | 8.74" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 8.74 Inch HeightModel No. MF0604486 SKU CG3LWP |
||||||||||
| 3.268" | 3.268" | 2.323" | Inside Out | 73 psi | Inside Out | 7.63" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 7.63 Inch HeightModel No. MF0065919 SKU CF7CEB |
||||||||||
| 3.268" | 3.268" | 2.323" | Inside Out | 73 psi | Inside Out | - | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 7.63 Inch HeightModel No. MF0432410 SKU CG2AUE |
||||||||||
| 3.268" | 3.268" | 2.323" | Inside Out | 73 psi | Inside Out | - | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 7.63 Inch HeightModel No. MF0432411 SKU CG2AUF |
||||||||||
| 3.268" | 3.268" | 2.323" | Inside Out | 73 psi | Inside Out | - | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 7.63 Inch HeightModel No. MF0432412 SKU CG2AUG |
||||||||||
| 3.268" | 3.268" | 2.323" | Inside Out | 73 psi | Inside Out | - | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 7.63 Inch HeightModel No. MF0603475 SKU CG3KUX |
||||||||||
| 3.504" | 3.504" | 1.98" | Inside Out | 44 psi | Inside Out | 12.91" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 12.91 Inch HeightModel No. MF0065936 SKU CF7CEQ |
||||||||||
| 3.504" | 3.504" | 1.98" | Inside Out | 44 psi | Inside Out | 12.91" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 12.91 Inch HeightModel No. MF0301875 SKU CF7ZQC |
||||||||||
| 3.504" | 3.504" | 1.98" | Inside Out | 44 psi | Inside Out | - | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 12.91 Inch HeightModel No. MF0305604 SKU CF8ALB |
||||||||||
| 3.504" | 3.504" | 1.98" | Inside Out | 44 psi | Inside Out | - | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 12.91 Inch HeightModel No. MF0432463 SKU CG2AWF |
||||||||||
| 3.504" | 3.504" | 1.98" | Inside Out | 44 psi | Inside Out | 12.91" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 12.91 Inch HeightModel No. MF0432465 SKU CG2AWG |
||||||||||
| 3.504" | 3.504" | 1.98" | Inside Out | 44 psi | Inside Out | 12.91" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 12.91 Inch HeightModel No. MF0603495 SKU CG3KVN |
||||||||||
| 4.29" | 3.937" | 0.748" | Outside In | 145 psi | Outside In | - | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 10.91 Inch HeightModel No. MF0433671 SKU CG2BQU |
||||||||||
| 4.29" | 3.937" | 0.748" | Outside In | 145 psi | Outside In | 10.91" | 200 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 10.91 Inch HeightModel No. MF0433672 SKU CG2BQV |
||||||||||
| 4.29" | 3.937" | 0.748" | Outside In | 145 psi | Outside In | 10.91" | 200 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 10.91 Inch HeightModel No. MF0433673 SKU CG2BQW |
||||||||||
| 4.29" | 3.937" | 0.748" | Outside In | 145 psi | Outside In | - | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 10.91 Inch HeightModel No. MF0433674 SKU CG2BQX |
||||||||||
| 4.29" | 3.937" | 0.748" | Outside In | 145 psi | Outside In | - | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 10.91 Inch HeightModel No. MF0433675 SKU CG2BQY |
||||||||||
| 4.29" | 3.937" | 0.748" | Outside In | 145 psi | Outside In | 10.91" | 200 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 10.91 Inch HeightModel No. MF0603849 SKU CG3LDX |
||||||||||
| 4.41" | 4.41" | 2 19/25" | Outside In | 72 psi | Outside In | 11 1/2" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 11.5 Inch HeightModel No. MF0309029 SKU CF8CPL |
||||||||||
| 4.41" | 4.41" | 2 19/25" | Outside In | 72 psi | Outside In | 11.5 mm | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 11.5 Inch HeightModel No. MF0433597 SKU CG2BQG |
||||||||||
| 4.41" | 4.41" | 2 19/25" | Outside In | 72 psi | Outside In | 11 1/2" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 11.5 Inch HeightModel No. MF0433598 SKU CG2BQH |
||||||||||
| 4.41" | 4.41" | 2 19/25" | Outside In | 72 psi | Outside In | 11.5 mm | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 11.5 Inch HeightModel No. MF0433744 SKU CG2BRU |
||||||||||
| 4.41" | 4.41" | 2 19/25" | Outside In | 145 psi | Outside In | 8.66" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 8.66 Inch HeightModel No. MF0433815 SKU CG2BTR |
||||||||||
| 4.41" | 4.41" | 2 19/25" | Outside In | 72 psi | Outside In | 11 1/2" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 11.5 Inch HeightModel No. MF0603833 SKU CG3LDT |
||||||||||
| 4.41" | 4.41" | 2 19/25" | Outside In | 145 psi | Outside In | 8.66" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 8.66 Inch HeightModel No. MF0603889 SKU CG3LER |
||||||||||
| 4.41" | 4.41" | 2 19/25" | Outside In | 72 psi | Outside In | 11.5 mm | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 11.5 Inch HeightModel No. MF0795383 SKU CG4FXT |
||||||||||
| 4.41" | 4.41" | 2 19/25" | Outside In | 145 psi | Outside In | 8.66" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 8.66 Inch HeightModel No. MF0796106 SKU CG4FZZ |
||||||||||
| 4.41" | 4.41" | 2 19/25" | Outside In | 72 psi | - | 11.5 mm | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 11.5 Inch HeightModel No. MF0808775 SKU CG4GKZ |
||||||||||
| 4.41" | 4.41" | 2 19/25" | Outside In | 145 psi | Outside In | 8.66" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 8.66 Inch HeightModel No. MF0823257 SKU CG4GUF |
||||||||||
| 4.41" | 4.41" | 2 19/25" | Outside In | 72 psi | Outside In | 11 1/2" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 11.5 Inch HeightModel No. MF0829827 SKU CG4GYY |
||||||||||
| 4.41" | 4.41" | 2 19/25" | Outside In | 145 psi | Outside In | 8.66" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 8.66 Inch HeightModel No. MF0830411 SKU CG4HAP |
||||||||||
| 4.41" | 4.41" | 2 19/25" | Outside In | 72 psi | Outside In | 11 1/2" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 11.5 Inch HeightModel No. MF0853249 SKU CG4QLT |
||||||||||
| 4.41" | 4.41" | 2 19/25" | Outside In | 145 psi | Outside In | 8.66" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 8.66 Inch HeightModel No. MF0873847 SKU CG4TAT |
||||||||||
| 7.008" | 7.008" | 4.331" | - | - | - | 17.717" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 17.717 Inch HeightModel No. MF0307698 SKU CF8BHV |
||||||||||
| 7.008" | 7.008" | 4.331" | - | - | - | - | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 17.717 Inch HeightModel No. MF0433803 SKU CG2BTH |
||||||||||
| 7.008" | 7.008" | 4.331" | - | - | - | 17.717" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 17.717 Inch HeightModel No. MF0433804 SKU CG2BTJ |
||||||||||
| 7.008" | 7.008" | 4.331" | - | - | - | 17.717" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 17.717 Inch HeightModel No. MF0433805 SKU CG2BTK |
||||||||||
| 7.008" | 7.008" | 4.331" | - | - | - | - | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 17.717 Inch HeightModel No. MF0433806 SKU CG2BTL |
||||||||||
| 7.008" | 7.008" | 4.331" | - | - | - | - | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 17.717 Inch HeightModel No. MF0433807 SKU CG2BTM |
||||||||||
| 7.008" | 7.008" | 4.331" | - | - | - | 17.717" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 17.717 Inch HeightModel No. MF0433808 SKU CG2BTN |
||||||||||
| 7.008" | 7.008" | 4.331" | - | - | - | - | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 17.717 Inch HeightModel No. MF0603885 SKU CG3LEN |
||||||||||
| 7.008" | 7.008" | 4.331" | - | - | - | 17.717" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 17.717 Inch HeightModel No. MF0867935 SKU CG4RAF |
||||||||||
| 7.008" | 7.008" | 4.331" | - | - | - | - | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 17.717 Inch HeightModel No. MF0873723 SKU CG4TAK |
||||||||||
| 9.53" | 9.53" | 5.22" | Outside In | 304 psi | Outside In | 14.33" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 14.33 Inch HeightModel No. MF0433609 SKU CG2BQJ |
||||||||||
| 9.53" | 9.53" | 5.22" | Outside In | 304 psi | Outside In | - | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 14.33 Inch HeightModel No. MF0433610 SKU CG2BQK |
||||||||||
| 9.53" | 9.53" | 5.22" | Outside In | 304 psi | Outside In | 14.33" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 14.33 Inch HeightModel No. MF0433611 SKU CG2BQL |
||||||||||
| 9.53" | 9.53" | 5.22" | Outside In | 304 psi | Outside In | - | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 14.33 Inch HeightModel No. MF0603838 SKU CG3LDU |
||||||||||
| 9.53" | 9.53" | 5.22" | Outside In | 304 psi | Outside In | 14.33" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 14.33 Inch HeightModel No. MF0859607 SKU CG4QNF |
||||||||||
| 1 1/2" | 1 1/2" | 0.53" | Outside In | 145 psi | Outside In | 2 13/25" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 2.52 Inch HeightModel No. MF0433436 SKU CG2BNV |
||||||||||
| 1 1/2" | 1 1/2" | 0.53" | Outside In | 145 psi | Outside In | 2 13/25" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 2.52 Inch HeightModel No. MF0433437 SKU CG2BNW |
||||||||||
| 1 1/2" | 1 1/2" | 0.53" | Outside In | 145 psi | Outside In | 2 13/25" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 2.52 Inch HeightModel No. MF0433438 SKU CG2BNX |
||||||||||
| 1 1/2" | 1 1/2" | 0.53" | Outside In | 145 psi | Outside In | 2 13/25" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 2.52 Inch HeightModel No. MF0433439 SKU CG2BNY |
||||||||||
| 1 1/2" | 1 1/2" | 0.53" | Outside In | 145 psi | Outside In | 2 13/25" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 2.52 Inch HeightModel No. MF0603794 SKU CG3LDE |
||||||||||
| 1 1/2" | 1 1/2" | 0.53" | Outside In | 145 psi | Outside In | 2 13/25" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 2.52 Inch HeightModel No. MF0810884 SKU CG4GLM |
||||||||||
| 1 1/2" | 1 1/2" | 0.53" | Outside In | 145 psi | Outside In | 2 13/25" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 2.52 Inch HeightModel No. MF0810930 SKU CG4GLN |
||||||||||
| 1 1/2" | 1 1/2" | 0.53" | Outside In | 145 psi | Outside In | 2 13/25" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 2.52 Inch HeightModel No. MF0830752 SKU CG4HAV |
||||||||||
| 1 1/2" | 1 1/2" | 0.53" | Outside In | 145 psi | Outside In | 2 13/25" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 2.52 Inch HeightModel No. MF0857305 SKU CG4QMN |
||||||||||
| 1 1/2" | 1 1/2" | 0.53" | Outside In | 145 psi | Outside In | 2 13/25" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 2.52 Inch HeightModel No. MF0858128 SKU CG4QMP |
||||||||||
| 1 1/2" | 1 1/2" | 0.53" | Outside In | 145 psi | Outside In | 2 13/25" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 2.52 Inch HeightModel No. MF0872511 SKU CG4RZH |
||||||||||
| 3 1/4" | 3 1/4" | 1.61" | Outside In | 145 psi | Outside In | - | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 5.2 Inch HeightModel No. MF0433595 SKU CG2BQE |
||||||||||
| 3 1/4" | 3 1/4" | 1.61" | Outside In | 145 psi | Outside In | - | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 5.2 Inch HeightModel No. MF0433596 SKU CG2BQF |
||||||||||
| 3 1/4" | 3 1/4" | 1.61" | Outside In | 145 psi | Outside In | 5 1/5" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 5.2 Inch HeightModel No. MF0603832 SKU CG3LDR |
||||||||||
| 5 3/25" | 5 3/25" | 3.94" | Inside Out | 145 psi | Inside Out | 11.81" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 11.81 Inch HeightModel No. MF0433777 SKU CG2BTD |
||||||||||
| 5 3/25" | 5 3/25" | 3.94" | Inside Out | 145 psi | Inside Out | 11.81" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 11.81 Inch HeightModel No. MF0433778 SKU CG2BTE |
||||||||||
| 5 3/25" | 5 3/25" | 3.94" | Inside Out | 145 psi | Inside Out | 11.81" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 11.81 Inch HeightModel No. MF0433779 SKU CG2BTF |
||||||||||
| 5 3/25" | 5 3/25" | 3.94" | Inside Out | 145 psi | Inside Out | 11.81" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 11.81 Inch HeightModel No. MF0603881 SKU CG3LEM |
||||||||||
| 2 13/25" | 2 13/25" | 1.114" | Outside In | 145 psi | Outside In | - | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 8.97 Inch HeightModel No. MF0427049 SKU CF9VWM |
||||||||||
| 2 13/25" | 2 13/25" | 1.114" | Outside In | 145 psi | Outside In | 8.97" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 8.97 Inch HeightModel No. MF0427050 SKU CF9VWN |
||||||||||
| 2 13/25" | 2 13/25" | 1.114" | Outside In | 145 psi | Outside In | 8.97" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 8.97 Inch HeightModel No. MF0427051 SKU CF9VWP |
||||||||||
| 2 13/25" | 2 13/25" | 1.114" | Outside In | 145 psi | Outside In | - | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 8.97 Inch HeightModel No. MF0427052 SKU CF9VWQ |
||||||||||
| 2 13/25" | 2 13/25" | 1.114" | Outside In | 145 psi | Outside In | 8.97" | 25 µm | RFQ | ||
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 8.97 Inch HeightModel No. MF0600536 SKU CG3JGM |
||||||||||
MAIN FILTER INC.
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 17.717 Inch Height
MAIN FILTER INC.
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 17.717 Inch Height
MAIN FILTER INC.
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 17.717 Inch Height
MAIN FILTER INC.
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 17.717 Inch Height
MAIN FILTER INC.
Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 17.717 Inch Height
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- NICHOLSON
- VELVAC
- ARROW MIXING PRODUCTS
- Regenerative Blower Relief Valves
- Lift-Off Hinges
- Air Nailers
- Link Filters
- Filter
- OIL SAFE Color-Coded Clear Tube Grease Guns, Lever
- NIROFLEX USA Niroflex2000 Cut Resistant Gloves, 6 Inch Extended Cuff
- ASCO VALVES 8256 Series Brass Solenoid Valve
- JOHN GUEST Metric Swivel Male Branch Tees, BSPT Thread, Acetal Black
- RUD CHAIN PP-S PowerPoint Universal Connections, Inch
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit
- BW TECHNOLOGIES Multi-Gas Detector, 3 Gas, China/New Zealand Type Plug
- SPEARS VALVES PVC Schedule 40 Fitting Bullhead Reducing Tees
- TEADIT TF 1570 Restructured PTFE Full Face Cut Gaskets With Glass Spheres
- PIP Arc Replacement Lens