500454 Series Elbow Adapters
AEROQUIP
| Hose Fitting A Size | Hose Fitting B Size | Overall Length | Fitting Shape | Fitting Movement | Crimpable | Includes O-ring | Hose Fitting A Gender | Price |
|---|---|---|---|---|---|---|---|---|
| 1/4" | 1/4" | 1.2" | 90° Elbow | Swivel | No | No | Male | $86.76 |
| 3/8" | 3/8" | 1.4" | 90° Elbow | Swivel | No | No | Male | $51.10 |
| 1/2" | 1/2" | 1.7" | 90° Elbow | Swivel | No | No | Male | $58.75 |
| 5/8" | 5/8" | 1.9" | 90° Elbow | Swivel | No | No | Male | $87.02 |
| 3/4" | 3/4" | 2.5" | 90° Elbow | Swivel | No | No | Male | $94.39 |
| 1" | 1" | 2.9" | 90° Elbow | Swivel | No | No | Male | $115.05 |
| 1 1/4" | 1 1/4" | 3.2" | 90° Elbow | Swivel | No | No | Male | $184.72 |
Explore More
- ARROW FASTENER
- KEYSHAFT
- SENSOREX
- SENTINEL XL
- STA LUBE
- MAYHEW TOOLS Brick Set Chisels
- AKRO-MILS 30174 Shelf Bins
- OIL SAFE Beta 2000 Micro Glass Filters
- CONDOR PU Coated White Gloves, Palm Coverage
- PROTO Flex Impact Socket, 1/2 Inch Drive Size, Imperial, Standard
- EATON Utility Pull Boxes
- APPROVED VENDOR 7/8"-9 Coarse Black Oxide Grade 8 Steel Flat Key Locking Plow Bolts
- REGAL Unipass Drills and Taps, HSS, TiCN
- STREN-FLEX Nylon Reverse Eye Web Slings, Type 6