H-Series ISO-B High Volume Female Couplers
DIXON

Material Outside Dia. Temp. Range Body Size Thread Type Burst Pressure Finish Price
Brass - -40°F to +250°F 1 1/2" Female BSPP 6500 psi - $629.72
Stainless Steel - -40°F to +250°F 1 1/2" Female BSPP 7000 psi - $2,825.42
Stainless Steel - -40°F to +250°F 1 1/2" Female NPTF 7000 psi - $2,542.71
Brass - -70°F to +400°F 1 1/2" Female NPTF - - $517.07
Brass 2 3/5" -40°F to +250°F 1 1/4" Female NPTF 6500 psi - $603.79
Stainless Steel 2 3/5" -40°F to +250°F 1 1/4" Female NPTF 10000 psi - $832.43
Steel 2 3/5" -40°F to +250°F 1 1/4" Female BSPP 10000 psi Trivalent Chrome Plated $534.75
Steel 2 3/5" -40°F to +250°F 1 1/4" Female NPTF 10000 psi Trivalent Chrome Plated $461.82
Steel 3" - - - - Trivalent Chrome Plated $614.38
Brass 3" -40°F to +250°F 1 1/2" Female NPTF 6500 psi - $648.62
Brass 3" -40°F to +250°F 1 1/2" Female NPTF 6500 psi - $457.25
Stainless Steel 3" -40°F to +250°F 1 1/2" Female NPTF 8500 psi - $1,388.18
Stainless Steel 3" -40°F to +250°F 1 1/2" Female BSPP 8500 psi - $1,388.18
Stainless Steel 3" -40°F to +250°F 1 1/2" Female NPTF 8500 psi - $1,168.08
Steel 3" -40°F to +250°F 1 1/2" Female NPTF 12500 psi Trivalent Chrome Plated $443.85
Steel 3" -40°F to +250°F 1 1/2" Female ORB 12500 psi Trivalent Chrome Plated $596.82
Steel 3" -40°F to +250°F 1 1/2" Female BSPP 12500 psi Trivalent Chrome Plated $487.32
Steel 3" -40°F to +250°F 1 1/2" Female NPTF 12500 psi Trivalent Chrome Plated $501.88
Brass 4.1" - - - - - $1,581.19
Steel 4.1" - - - - Trivalent Chrome Plated $1,185.64
Steel 4.1" - - - - Trivalent Chrome Plated $1,232.18
Steel 4.35" - - - - Trivalent Chrome Plated $1,330.82