| Retracted Height | Extended Height | Push Capacity @ 5000 Psi | Plunger Thread Size | Body Thread | Oil Capacity Push | Stroke Length | Stroke | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
1.65" | 1.89" | 380 lbf. | #6-32 | 1/2"-20 | 0.02 cu. in. | 1/4" | 7/25" |
$201.86
| ||
2.03" | 2.55" | 380 lbf. | #6-32 | 1/2"-20 | 0.04 cu. in. | 1/2" | 0.51" |
$246.42
| ||
1.87" | 2.15" | 980 lbf. | #8-32 | 3/4"-16 | 0.05 cu. in. | 1/4" | 7/25" |
$202.44
| ||
2.21" | 2.72" | 980 lbf. | #8-32 | 3/4"-16 | 0.1 cu. in. | 1/2" | 0.51" |
$250.61
| ||
2.26" | 2.53" | 1950 lbf. | 1/4"-28 | 1"-12 | 0.11 cu. in. | 1/4" | 7/25" |
$291.98
| ||
2 1/2" | 3.01" | 1950 lbf. | 5/16"-24 | 1"-12 | 0.2 cu. in. | 1/2" | 0.51" |
$277.89
| ||
3.42" | 4.43" | 1950 lbf. | 1/4"-28 | 1"-12 | 0.39 cu. in. | 1" | 0.98" |
$292.42
| ||
2 3/4" | 3.26" | 3950 lbf. | 5/16"-24 | 1 5/16"-16 | 0.4 cu. in. | 1/2" | 0.51" |
$304.99
| ||
3 13/25" | 4.5" | 3950 lbf. | 5/16"-24 | 1 5/16"-16 | 0.78 cu. in. | 7/8" | 0.98" |
$376.44
| ||
2.87" | 3.46" | 6110 lbf. | 3/8"-16 | 1 5/8"-16 | 0.72 cu. in. | 1/2" | 0.59" |
$350.79
| ||
| Retracted Height | Max. Cylinder Capacity Advance | Min. Hole Depth | Stroke | Dimensions A | Dimension D1 | Dimensions E | Dimensions T | Price |
|---|---|---|---|---|---|---|---|---|
1.33" | 380 lbs. | 1.06" | 7/25" | 1.61" | 0.47" | 0.19" | 0.19" |
$188.25
|
1.71" | 380 lbs. | 1.55" | 0.51" | 2.22" | 0.47" | 0.19" | 0.19" |
$195.44
|
1.74" | 1190 lbs. | 1.3" | 7/25" | 2.02" | 0.69" | 0.31" | 7/25" |
$217.21
|
2.07" | 1190 lbs. | 1.63" | 0.51" | 2.58" | 0.69" | 0.31" | 7/25" |
$244.94
|
1.87" | 2590 lbs. | 1.33" | 7/25" | 2.15" | 0.94" | 0.47" | 8/25" |
$349.44
|
2.14" | 2590 lbs. | 1.57" | 0.51" | 2 14/25" | 0.94" | 0.47" | 0.31" |
$258.63
|
| Retracted Height | Extended Height | Push Capacity @ 5000 Psi | Plunger Thread Size | Body Thread | Oil Capacity Push | Stroke Length | Max. Cylinder Capacity Advance | Price |
|---|---|---|---|---|---|---|---|---|
2 17/25" | 3.55" | 3900 lbf. | 5/16"-24 | 1 7/8"-16 | 0.4 cu. in. | 1/2" | 3900 lbs. |
$409.60
|
3.23" | 4.57" | 3900 lbf. | 5/16"-24 | 1 7/8"-16 | 0.78 cu. in. | 7/8" | 3900 lbs. |
$446.97
|
2 4/5" | 3.39" | 6110 lbf. | 3/8"-16 | 2 1/8"-16 | 0.72 cu. in. | 1/2" | 6110 lbs. |
$507.86
|
3.23" | 4.21" | 6110 lbf. | 3/8"-16 | 2 1/8"-16 | 1.2 cu. in. | 7/8" | 6110 lbs. |
$562.55
|
| Stroke | Stroke Length | Max. Operating Pressure | Body Thread Size | Body Thread Length | Holding Force | Price |
|---|---|---|---|---|---|---|
- | 1" | 3000 psi | 1 5/16"-16 | 3 1/4" | 2355 lbf. |
RFQ
|
- | - | - | - | - | - |
RFQ
|
- | - | - | - | - | - |
$349.32
|
1/2" | - | - | - | - | - |
RFQ
|
1/2" | - | - | - | - | - |
RFQ
|
1" | - | - | - | - | - |
RFQ
|
0.31" | - | - | - | - | - |
RFQ
|
Description
Enerpac threaded body cylinders are used with a manifold or fixture plate for clamping, supporting or ejecting workpieces in high-pressure applications. They feature a threaded body to ensure correct positioning & smooth installation. They are equipped with tapped plungers that allow pads & extensions to be attached for protection of workpieces and providing extra clamping support. These steel cylinders come integrated with polyurethane / Buna N seals for excellent resistance to alcohols, petroleum-based oils & silicone greases, and can handle pressures ranging from 580 to 5000 psi. Choose from a wide range of these threaded body cylinders, available in stroke lengths of 0.28, 0.51, 0.59 & 0.98 inches.
Explore More
- LISLE
- BLU-MOL
- KEYSHAFT
- Mop Handles and Frames
- Incident Command and Triage Supplies
- U-Cups
- Metric Three Phase Motors
- Copper Pipe and Tubing
- SPEEDCLEAN Square Couplings
- EATON Molded Case Circuit Breaker Line and Load Terminals
- 3M Wetordry Paper Sheets
- APPLETON ELECTRIC 70 Watt Pendant Lighting Fixture
- BRADY Safety Banner, 42 In. H, 120 In. W
- PLAST-O-MATIC ARV Series Thermoplastic Air Release Valves
- ANVIL AS211 Series Lock Washers, Electro-Galvanized
- FACOM 287B Roller Type Stud Drivers
- CASH VALVE Type D-53 Control Valves
- ANVIL 026G Series Light Duty Two-Hole Pipe Straps