| Cylinder Stroke | Collapsed Height | Cylinder Capacity Advance | Max. Operating Pressure | Pump Type | Cylinder Capacity | Max. Handle Effort | Price | |||
|---|---|---|---|---|---|---|---|---|---|---|
1 1/2" | 3 22/25" | 10 ton. | 10000 psi | Hand | - | 93 lbs. | $3,130.01 | |||
1 3/4" | 3 22/25" | 20 ton. | 10000 psi | Hand | - | 93 lbs. | $3,733.10 | |||
2 3/8" | 4.63" | 30 ton. | 10000 psi | Hand | 30 ton. | 93 lbs. | $3,956.92 | |||
2 1/4" | 4.81" | 50 ton. | 10000 psi | Hand | - | 93 lbs. | $4,246.64 | |||
| - | - | 100 ton. | - | - | - | - | $9,423.15 | |||
| - | - | - | - | - | - | - | RFQ | |||
| - | - | - | - | - | - | - | $2,882.11 | |||
| - | - | - | - | - | - | - | RFQ | |||
| - | - | - | - | - | - | - | $3,549.47 | |||
| - | - | - | - | - | - | - | $3,309.47 | |||
| Collapsed Height | Cylinder Stroke | Cylinder Capacity Advance | Max. Handle Effort | Max. Operating Pressure | Pump Type | Cylinder Capacity | Price | |||
|---|---|---|---|---|---|---|---|---|---|---|
13 3/4" | 10 1/8" | 10 ton. | 93 lbs. | 10000 psi | Hand | - | $3,233.44 | |||
4.78" | 2 1/8" | 10 ton. | 93 lbs. | 10000 psi | Hand | - | $2,741.56 | |||
9 3/4" | 6 1/8" | 10 ton. | 93 lbs. | 10000 psi | Hand | - | $3,168.52 | |||
| - | 4" | - | 93 lbs. | 10000 psi | Hand | 25 ton. | $3,708.44 | |||
| - | 6 1/4" | 25 ton. | 93 lbs. | 10000 psi | Hand | 25 ton. | $3,697.30 | |||
11.13" | 6 1/4" | 50 ton. | 104 lbs. | 10000 psi | Hand | - | $5,488.20 | |||
| - | - | - | - | - | - | - | $3,069.47 | |||
13.75" | - | - | - | - | - | - | RFQ | |||
13.75" | - | - | - | - | - | - | $3,449.47 | |||
| - | - | - | - | - | - | - | $2,683.16 | |||
| Collapsed Height | Cylinder Capacity Advance | Price |
|---|---|---|
1.69" | - | $2,600.00 |
| - | - | $3,140.00 |
| - | 30 ton. | $3,352.63 |
| - | - | $3,605.26 |
| MPN | Price |
|---|---|
| ST256A | $4,051.02 |
| MPN | Price |
|---|---|
| ST102A | $2,828.81 |
| MPN | Price |
|---|---|
| ST302HCA | $5,123.95 |
| MPN | Price |
|---|---|
| ST1002A | $5,541.92 |
| MPN | Price |
|---|---|
| ST302A | $3,571.46 |
| MPN | Price |
|---|---|
| ST106A | $3,002.35 |
| MPN | Price |
|---|---|
| 49538 | $1,066.02 |
| MPN | Price |
|---|---|
| 49548 | $355.34 |
| MPN | Price |
|---|---|
| 51032 | $197.92 |
| MPN | Price |
|---|---|
| 11818 | $418.06 |
Description
Hydraulic rams and pump sets are used in one-direction lifting and supporting loads in construction and industrial applications. Enerpac ram and pump sets feature a manually operated pump attached to the ram to lift heavy items & workpieces and spring-loaded, single-acting cylinders to return the load when pressure is released. These pump and cylinder sets are portable and come with thermoplastic hoses, calibrated gauges & gauge adapters for a safe operation. Choose from a wide range of these hydraulic ram & pump sets, available in cylinder capacities ranging from 10 to 50 tons.
Raptor Supplies also offers hydraulic ram spreaders for driving a wedge between two surfaces to lift, separate or pry pieces apart.
Explore More
- KEYSHAFT
- MAJESTIC GLOVE
- RPM ENGINEERING
- Precision Motion Control Pulleys
- Foam Rolls
- Maintenance Work Supports
- Universal AC/DC Gearmotors
- Respiratory Equipment Storage
- SMC VALVES Ball Valves
- RHEEM Water Heater Drain Pans, Plastic
- KNIPEX Self Ratcheting Pliers
- MI-T-M Strain Reliefs
- MUELLER STEAM 1605-AC Chexter Check Valves
- DICKSON 4 Inch Pressure Chart Recorders
- VIBCO BB Series Pneumatic Ball Vibrators
- ANVIL AS687 Series Slotted U Supports
- IRWIN INDUSTRIAL TOOLS Locking Pliers Sets