Hydraulic Vane Pumps

VICKERS

Shaft SizeMax. SpeedMax. PressurePrice
1"
1800 RPM
-
$4,357.98
1"
1800 RPM
-
$4,231.25
1"
1800 RPM
2500 psi
$4,538.50
1"
1800 RPM
2500 psi
$5,784.25
1"
1800 RPM
2500 psi
$8,305.60
1"
1800 RPM
2500 psi
$6,980.78
1"
1800 RPM
2500 psi
$7,514.74
---
$5,578.00
---
$5,620.00
---
$10,270.00
VICKERS

Flow RateDisplacementPort LocationMax. SpeedShaft SizeMax. PressurePrice
14 GPM
2.78 cu. in./rev.
Opposite Inlet Port
1800 RPM
1"
2500 psi
$2,032.69
17 GPM
3.39 cu. in./rev.
Opposite Inlet Port
1800 RPM
1"
2500 psi
$2,032.69
21 GPM
4.13 cu. in./rev.
Opposite Inlet Port
1800 RPM
1"
-
$2,032.69
21 GPM
4.13 cu. in./rev.
Inline With Inlet
1800 RPM
1"
2500 psi
$2,001.13
21 GPM
4.13 cu. in./rev.
Inline With Inlet
1800 RPM
1"
2500 psi
$1,973.98
21 GPM
4.13 cu. in./rev.
Inline With Inlet
1800 RPM
1"
2500 psi
$1,925.74
25 GPM
4.94 cu. in./rev.
Opposite Inlet Port
1800 RPM
1"
-
$2,320.85
30 GPM
5.91 cu. in./rev.
Opposite Inlet Port
1800 RPM
1"
2500 psi
$2,842.29
35 GPM
6.83 cu. in./rev.
Opposite Inlet Port
1800 RPM
1"
2500 psi
$2,320.85
50 GPM
9.85 cu. in./rev.
Opposite Inlet Port
1800 RPM
1"
2500 psi
$2,674.59
VICKERS

MPNPrice
02-125403-1
$5,640.00
02-125527-1
$9,974.00
02-125379-N
$5,702.00
708-0024-032
$3,528.00
708-0030-032
$3,706.00
708-0042-032
$3,706.00
708-0055-032
$3,706.00
02-306209-3
$3,008.00
708-0017-032
$2,822.00
710-0089-032
$7,478.00
VICKERS

MPNPrice
390922-1
$1,253.09
VICKERS

MPNPrice
358357-3
$1,145.65
LITTLE GIANT PUMPS

MPNPrice
600115RFQ
LITTLE GIANT PUMPS

MPNPrice
600116RFQ
LITTLE GIANT PUMPS

MPNPrice
600172RFQ

Description

Eaton Vickers hydraulic vane pumps operate at low flow pulsation to reduce noise levels. These pumps feature an intra-vane cartridge design to provide prolonged operating life and superior volumetric efficiency. They are field reversible for providing rotation in both directions. These hydraulic vane pumps are capable of displacing fluids at rates of 0.4 to 11.75 cu.inch/revolution. They are available in single and double vane configurations.