Hydraulic Tool Flow Control Valves (23 Products)

BUCHER HYDRAULICS

Max. Flow Rate Max. Pressure Setting No. Of Spools Price
-
-
-
$211.24
11.89 GPM
3045 psi
5
$853.96
DELAVAN AG PUMPS

Max. Flow Rate Overall Width Overall Height Price
16 GPM
1 1/2"
5.7"
$150.43
16 GPM
1 1/2"
5.7"
$144.11
30 GPM
1 1/2"
5.7"
$151.06
30 GPM
1 1/2"
5.7"
$144.11
ICS

MPN Price
70350
$3,677.71
GREENLEE

MPN Price
111952
$825.69
VIEGA PROPRESS

MPN Price
695401
$420.22
PARKER

MPN Price
MV1220S
$733.62
PARKER

MPN Price
PCCM1200S
$1,274.29
PARKER

MPN Price
PCCM600S
$762.23
PARKER

MPN Price
PCCM800S
$926.16
CHIEF

MPN Price
220815
$200.44
CHIEF

MPN Price
220853
$259.80
CHIEF

MPN Price
220900
$243.60
CHIEF

MPN Price
220908
$226.20
CHIEF

MPN Price
220909
$287.10
CHIEF

MPN Price
220910
$237.80
CHIEF

MPN Price
220940
$198.44
CHIEF

MPN Price
223010
$533.28
CHIEF

MPN Price
223111
$806.75
CHIEF

MPN Price
252574
$178.43

Description

Hydraulic flow control valves regulate the flow rate in a specific portion of a hydraulic circuit. Raptor Supplies offers a huge variety of hydraulic flow control valves from brands like Greenlee and ICS. These flow control valves feature an open / closed centre hydraulic system to facilitate single / multi directional flow, respectively. The ergonomic design does not allow dust, deposits and small particles to clog the flow of fluid. They can withstand temperatures ranging from -30 to 140 degrees Fahrenheit.

Features

Greenlee Flow Control Remote Valves:

  • They feature an open / closed centre hydraulic system for facilitating single / multi-directional flow, respectively.
  • These flow control valves have metal construction for structural rigidity and corrosion resistance.
  • Their ergonomic design resists dirt, dust and small particles to block the flow of fluid.
  • They can withstand temperatures ranging up to 140 degrees F.

ICS Hydraulic Flow Control Valves:

  • They have open / closed centre hydraulic systems to allow single / multi directional flow, respectively.
  • These valves come with a 3/4 inch-8 SAE tool return port for user comfort and time-saving.
  • They feature steel & rubber construction for structural rigidity and leakproof operations.
  • These flow control valves are equipped with a flow adapter for increased flexibility and reduced downtime.

Frequently Asked Questions

Q. How to install these hydraulic tool flow control valves?

A.

  • Turn off the hydraulic system or disconnect the tool from the hydraulic system to ensure that there is no hydraulic pressure in the system.
  • Install the flow control valve in the location you identified, ensuring that you have the correct valve rated with the correct pressure & flow rate for the application.
  • Connect the hydraulic lines to the flow control valve using appropriate fittings and seals.
  • Make sure that the flow control valve is properly oriented with the inlet and outlet ports aligned correctly.
  • Turn on the hydraulic system and test the flow control valve, ensuring it is working properly. Check for leaks and make any necessary adjustments.
  • Once you are satisfied that the flow control valve is working correctly, reconnect any tools or equipment that were disconnected and resume normal operations.

Q. What is the recommended filtration level of ICS hydraulic toll flow control valves?

A. 10 microns.

Q. How do I choose a proper hydraulic tool flow control valve for my equipment?

A.

  • Determine the flow rate to select the appropriate size of the flow control valve.
  • Match the pressure rating of the valve to the maximum pressure of your hydraulic system.
  • Choose the valve type that suits your application, such as a needle valve or spool valve.
  • Ensure the valve configuration matches your hydraulic system's configuration.
  • Consider additional features like pressure relief valves or adjustable flow settings.

Q. How do I clean & maintain these flow control valves?

A.

  • Regularly inspect the valve for signs of wear or damage.
  • Use a clean, lint-free cloth or soft-bristled brush to remove debris or contaminants from the valve.
  • Apply a small amount of hydraulic fluid to moving parts for lubrication.
  • Ensure all components are reassembled correctly and connections are tight and secure.
  • Keep a record of maintenance and inspections to track the valve's performance.