| Height | Finish | Max. Back Pressure | Max. Flow Rate | Min. Flow Rate | Tool Height | Min. Operating Pressure | Tool Width | Price |
|---|---|---|---|---|---|---|---|---|
11" | - | 200 psi | 12 GPM | 4 GPM | 11" | 1000 psi | 4 3/16" |
$2,675.99
|
1" | Polished Chrome | - | - | - | - | - | - |
$177.42
|
| Return Port | Tool Weight | Height | Max. Back Pressure | Max. Flow Rate | Min. Flow Rate | Tool Height | Min. Operating Pressure | Price |
|---|---|---|---|---|---|---|---|---|
3/4"-16 Unf SAE O-Ring | 7.4 lbs. | 10.6" | 200 psi | 10 GPM | 4 GPM | 10 5/8" | 1000 psi |
$2,440.61
|
3/4"-16 SAE O-Ring | 7.7 lbs. | 10.6" | 200 psi | 10 GPM | 4 GPM | 10 5/8" | 1000 psi |
$2,772.01
|
| Size | Finish | Handle Type | Construction | Price |
|---|---|---|---|---|
10" | Corrosion Resistant | Double Dipped Vinyl | Heavy Duty |
$67.84
|
12" | Corrosion Resistant | Double Dipped Vinyl | Heavy Duty |
$71.72
|
| MPN | Price |
|---|---|
0254-12 |
$24.93
|
Description
Greenlee hydraulic impact wrenches are designed for high-speed drilling, bolting and fastener driving. These wrenches feature a twin-hammer impact mechanism and heat-insulated handle for exceptional performance and comfort. They have a button to switch between forward and reverse functionality. These wrenches are integrated with a super spool to permits quick switching between open-centre and closed-centre hydraulic systems.
Explore More
- JOHN TILLMAN CO
- NAPCO
- KEYSHAFT
- Ladder Safety Gate
- Weather Stations
- Liquid Level Switch Accessories
- Spray Adhesives
- Hooks and Picks
- TELEMECANIQUE SENSORS XZCP Pre-Cabled Connectors
- BROAN NUTONE Screws
- GLOBE SCIENTIFIC Micro Aluminum Weighing Dishes
- DAYTON Miniature Prewired Limit Switch
- ARIES FILTERWORKS High Purity Deionization Kit
- ANSELL 87-209 Alphatec Natural Rubber Latex Gloves
- REESE Ball Mount Drops
- VIBCO 30 Series Pneumatic Piston Vibrators
- CONDOR Premium Shirred Leather Gloves
- AKRO-MILS 30270 Akrobins Plastic Storage Bins