| Max. Pressure | Engine Size | Reservoir Capacity | Engine Hp | Overall Width | Nominal Flow Rate | Overall Height | Height | Price |
|---|---|---|---|---|---|---|---|---|
2300 psi | 160 cc | 5 gal. | 5 1/2 hp | 36" | 2.5 GPM | 20" | 20" |
$3,834.33
|
2100 psi | 390 cc | 20 gal. | 13 hp | 40" | 6.4 GPM | 24" | 24" |
$5,177.01
|
| MPN | Price |
|---|---|
599653 |
$10,399.26
|
Description
Gasoline-powered hydraulic power units are used for providing power to hydraulic chain saws, log splitters and other mobile tools. Raptor Supplies offers a wide range of these units from brands like Chief and ICS. These engine-driven power packs are capable of delivering higher flow rates than DC hydraulic power units, and can lift and move heavier loads over a smaller footprint.
Explore More
- CHEMSTOP
- THERMCO
- KEYSHAFT
- Gasket Sealants And Makers
- Twist Lock Receptacles
- Grinder Pumps
- Wheel Torque Sockets
- Snubber Hose
- HAMMOND GRDKIT Series Bonding Wire Kits, 10 AWG
- TASCO Hard Hats and Helmets
- HEIDOLPH Overhead Mixers
- APPROVED VENDOR 1/4"-20 Plain Grade 304 Stainless Steel Standard U-Bolts
- GLOBE SCIENTIFIC GHS Compliant Wash Bottles
- DICKSON 6 Inch Charts
- TIVAR UHMW Sheet Stocks, Black
- GLOBE SCIENTIFIC Vacuum Bottles, Polypropylene
- SPEEDAIRE Reciprocating Air Saws