AKG
| Hp Heat Removed | Max. Pressure | Inlet Port Thread Size | Max. Flow | Motor Type | Finish | Overall Depth | Overall Height | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
5 hp | 377 psi | #12 | 30 GPM | - | Paint | 12.56" | 13.74" | $1,703.26 | ||
8 hp | 377 psi | #12 | 30 GPM | - | Paint | 13.27" | 14 1/4" | $1,850.45 | ||
10 hp | 377 psi | #16 | 50 GPM | - | Paint | 14.5" | 15.91" | $1,822.26 | ||
15 hp | 377 psi | #16 | 80 GPM | - | Paint | 16" | 15.91" | $1,878.84 | ||
20 hp | 377 psi | #20 | 50 GPM | - | Paint | 15.5" | 19 3/5" | $1,871.35 | ||
30 hp | 377 psi | #20 | 50 GPM | - | Paint | 16.75" | 24.03" | $2,640.55 | ||
40 hp | 377 psi | #20 | 80 GPM | - | Paint | 18" | 24.03" | $3,223.95 | ||
55 hp | 377 psi | #20 | 80 GPM | - | Paint | 19.5" | 25.89" | $3,667.81 | ||
90 hp | 377 psi | 2" | 200 GPM | - | Paint | 23.3" | 30.19" | $4,916.52 | ||
130 hp | 377 psi | 2" | 200 GPM | - | Paint | 25.1" | 37.56" | $8,559.21 | ||
Description
Forced-air oil coolers are ideal for use in log splitters, truck lifts and auto hoists to dissipate the excessive heat from the components. These units are equipped with a motor-driven fan which helps cool the hydraulic oil as it goes through the heat exchanger's core or coil. AKG oil coolers are installed in-line with the hydraulic power unit to cool down before entering the framework. Choose from a wide range of these hydraulic oil cooling systems available in AC and DC motor type options.
Explore More
- KEYSHAFT
- Raptor Supplies, Your Ultimate Mro Supplier
- MANCOMM
- QUADRITALIA
- Engine Specialty Tools
- Supply Valve Outlet Boxes
- Wood Drilling Bits
- Weatherproof Boxes
- Black Pipe
- PARKER 169VL Series Vibra-Lok Male Elbows
- KIMBLE CHASE Borosilicate Petri Dishes
- BRADY Vehicle Placards
- LIFT-ALL Dura-Web Nylon Slings, Type 5, Single Ply
- APPROVED VENDOR 1/4"-20 Plain Grade 304 Stainless Steel Standard U-Bolts
- LUMAPRO Flashlight Replacement Lamps, B3 Lamp Shape
- GLOBE SCIENTIFIC Globe Glass Filter Flasks
- CHICAGO PNEUMATIC CP3119 Series Die Grinders, 900 Watts
- ANVIL AS756 Series Z Supports