Breathers (14 Products)

APPROVED VENDOR

Overall Height Type Body Length Cap Material Filter Type Product Type Npt Inlet Filter Media Price
2.95"
Standard
3"
Steel
Particulate
Tank Breather
3/4"
Foam
$46.06
1 3/5"
Miniature
1 1/2"
Polyamide
Particulate
Tank Breather
1/2"
Foam
$14.01
1 3/5"
Miniature
1 1/2"
Polyamide
Particulate
Tank Breather
3/4"
Foam
$11.20
5 3/5"
Standard
6.1"
Steel
Air, Particulate
Tank Filler Breather
-
Foam
$39.82
OIL SAFE

Microns Size (m)npt Size (in.) Price
3 ยตm
-
0.25"
$42.14
10 ยตm
1/4"
-
$22.19
PARKER

Height Body Length Nominal Flow Rating Type Filter Media Cap Material Npt Inlet Max. Pressure Price
7"
7"
99.5% (Beta 200) @ 4 ยตm
Hydraulic
Silica Gel
Polycarbonate
1"
5 psi
$160.09
9"
9"
99.9% (Beta 1000) @ 5.3 ยตm
Hydraulic
Silica Gel
Polycarbonate
1"
5 psi
$196.32
APPROVED VENDOR

MPN Price
24W708
$102.49
PARKER

MPN Price
934330T
$148.05
EATON

MPN Price
BR110
$359.55
EATON

MPN Price
BR210
$390.00
OIL SAFE

MPN Pkg. Qty. Price
Z134
12
$534.66
OIL SAFE

MPN Price
465520
$409.50

Description

Breathers are designed for cleaning air that enters the reservoir when the fluid level drops from normal system cycling. Raptor Supplies offers a range of these breathers from brands like Parker, Oil Safe and Lovejoy. Parker hydraulic tank desiccant breathers absorb moisture from the air as they enter the hydraulic tank, reservoir, container, or any other hydraulic system components. These moisture-removal breathers are equipped with a colored desiccant that changes the color to indicate when the filter needs changing. They are available in hydraulic, miniature, side mount and standard designs.