Please note that the item you have bought is a 115V.

Hydraulic Winches | Raptor Supplies Worldwide

Hydraulic Winches

Filter

WARN -

Hydraulic Winch

Warn hydraulic winches are designed to lift & move heavy equipment on ships, shores & docks. These units feature hardened steel, two-stage planetary geartrain that provides very high line speeds (21.8 - 28.5 fpm) transmitting a powerful force to handle loads up to 12000 lb, suitable for towing, utility & trailer applications. The automated disc brakes reduce the rotation of a shaft to create friction. They meet SAE J706 and CE marked standards. Choose from a wide range of these industrial hydraulic winches, available in 27:1 and 36:1 gear ratios on Raptor Supplies.

StyleModelGear RatioMax. PressureOverall LengthPrice (ex. VAT)
A3028127:12600 psi23 17/32"-
RFQ
A3028536:11950 psi24.156"$2,789.13

We are here to help!

Looking for a part not listed here?