Please note that the item you have bought is a 115V.

Greenlee Hydraulic Sign Post Drivers And Tampers | Raptor Supplies Worldwide

GREENLEE Hydraulic Sign Post Drivers And Tampers

Ideal for compressing or tampering the earth or soil around poles during maintenance or installation of poles. Deliver airflows of 1500 bpm at 8 gpm & 1160 bpm at 5 gpm and are capable of withstanding pressures up to 2300 psi. Feature kidney shaped feet for tamping round posts and poles

Filter

GREENLEE -

Tamper Assemblies

Greenlee pole tampers are ideal for backfill compacting, asphalt & pole setting applications. These portable pole tampers feature simple design with just 3 moving parts for minimising wear and maintenance requirements and a reversible ON / OFF valve for quickly switching between open & closed centre hydraulic systems.

StyleModelPrice (ex. VAT)
AH4802$3,632.83
RFQ
AH4802-6$3,717.79
RFQ
GREENLEE -

Pole Tamper, Valve On Tube, 72 Inch Length, 4 To 6 GPM Flow Range

ModelItemPrice (ex. VAT)
H4802-3AA7ZLG$4,370.46
GREENLEE -

Sign Post Driver, 2300 psi Max. Input Pressure, 81 ft. lbs. Blow Energy

ModelItemPrice (ex. VAT)
HPD-HV-UAE4XXU$6,137.18

Features

  • Greenlee's pole tampers are equipped with a reversible on / off valve that allows controlling the flow of hydraulic fluid to the tool. The reverse action of this valve helps to back out the tool from a hole or remove a sign post.
  • They feature a kidney-shaped foot that ensures that poles and other structures are firmly anchored in the ground and a trigger spool for controlling the speed and force of the tamper.
  • The brand's hydraulic post driver is ideal for a variety of posts, including square, U-channel, breakaway stubs, T-fence and wood. It features a quick-change front head for accommodating different-size adapters and dual guide handles for providing directional control.

We are here to help!

Looking for a part not listed here?