Features
Eaton 5600 Series Coupling Plugs
- Eaton 5600 Series couplers are integrated with self-sealing poppet valves that allow both low and high-pressure sealing for leakproof connection.
- These high flow hydraulic couplers are equipped with a ball latching mechanism wherein a group of balls inside the socket (female half) locks into the plug (male half), allowing a 360-degree swivel on the connected joint.
- It has a ball-latching mechanism that enables a secure connection between the socket (female half) and the plug (male half).
- They consist of a group of balls inside the socket that lock into the plug, ensuring a reliable connection for a full 360-degree swivel at the joint and providing flexibility & freedom of movement.
Enerpac Quick Male Couplers
- Enerpac quick couplers have durable steel construction to ensure strength, longevity and excellent resistance to wear & corrosion, making them suitable for demanding hydraulic applications.
- They utilise a ball detent locking mechanism that ensures a secure connection between the male coupler and its corresponding female counterpart, providing a positive lock and preventing accidental disconnection during operation.
- The brand's CH604 hydraulic quick couplers are equipped with provide twice the air delivery than standard couplers and plugs.
Snap Tite Push To Connect Couplings
- Snap Tite 71 Series hydraulic quick-connect couplings have a flush face valve mechanism that automatically shuts off when the fluid lines are disconnected, effectively preventing leaks, eliminating the presence of trapped air within the system and ensuring smooth & efficient hydraulic operations.
- These high-flow hydraulic quick couplers further offer a sleeve-lock mechanism that provides an extra layer of protection against unintended disconnections, ensuring a secure and reliable connection between the couplings.