Please note that the item you have bought is a 115V.

Enerpac Hydraulic Presses | Raptor Supplies Worldwide

ENERPAC Hydraulic Presses

Feature an all-welded frame construction for high strength and durability. Available in bench, C-frame, arbor, H-frame and roll-frame variants in capacities ranging from 10 to 200 tons

Filter

Enerpac hydraulic presses are used for shaping, moulding and compressing materials. They are used in the manufacturing industry for tasks such as metal forming, stamping and forging. Moreover, they ... Read More

StyleModelDimension JCapacityDimension AMax. Bed WidthMax. Vertical DaylightDimension BDimension CDimension EPrice (ex. VAT)
AA2102.5"10 ton.16"3.25"9"11.13"9"3.25"$1,469.19
AA2202.75"20 ton.21.25"3.75"11.88"13.63"11.88"4.76"$2,637.33
StyleModelPrice (ex. VAT)
AIPH010D10-1$6,172.55
AIPH025S06-2$17,514.64
AIPH030D14-1$18,797.36
AIPH050S06-1$23,341.00
AIPH100D06-2$38,121.73
AIPH010S10-2$5,931.45
AIPH025S14-2$17,996.82
AIPH050D13-2$26,481.36
AIPH050S13-2$24,733.45
AIPH100S10-2$36,550.00
AIPH010S10-1$5,766.09
AIPH025S14-1$17,848.45
AIPH030D14-2$19,024.55
AIPH050S06-2$23,745.91
AIPH100D13-2$40,800.00
ENERPAC -

XLP Series Hydraulic Presses

StyleModelPrice (ex. VAT)
AXLP256P392U$7,090.55
BXLP256XA11GU$8,489.18
CXLP5013ZEBU$21,251.55
CXLP5013ZEIU$21,251.55
DXLP506P802U$12,091.64
EXLP506XA12GU$12,909.18
EXLP756XA12GU$18,060.18
ENERPAC -

IP Series H Frame Hydraulic Presses

StyleModelDimension GCapacityCylinder TypeDimension HDimension JDimension MMax. Bed WidthMax. Vertical DaylightPrice (ex. VAT)
AIPH1234-10 ton.Double Acting, Hydraulic Return-29.75"35"18.63"40"$8,214.98
BIPA1244-10 ton.Double Acting, Hydraulic Return-29.75"35"18.63"40"$7,917.03
BIPE1215-10 ton.Single-Acting, Spring Return-29.75"35"18.63"40"$10,416.41
BIPA-1220-10 ton.Single-Acting, Spring Return-29.75"35"18.63"40"$5,346.08
BIPH-1240-10 ton.Single-Acting, Spring Return-29.75"35"18.63"40"$4,514.65
BIPH-25314"25 ton.Single-Acting, Spring Return13.25"30"26.5"29"54.5"$14,967.06
BIPA30714"30 ton.Double Acting, Hydraulic Return13.25"30"26.5"29"54.5"$22,341.01
RFQ
CIPE25054"25 ton.Single-Acting, Spring Return13.25"30"26.5"29"54.5"$16,443.61
RFQ
AIPH30804"30 ton.Double Acting, Hydraulic Return13.25"30"26.5"29"54.5"$16,935.49
RFQ
BIPA-25204"25 ton.Single-Acting, Spring Return13.25"30"26.5"29"54.5"$14,687.61
RFQ
CIPE30604"30 ton.Double Acting, Hydraulic Return13.25"30"26.5"29"54.5"$27,743.04
RFQ
CIPE25104"25 ton.Single-Acting, Spring Return13.25"30"26.5"29"54.5"$25,765.56
RFQ
AIPH50315"50 ton.Single-Acting, Spring Return8.75"36"30.75"28.75"48.56"$20,843.88
RFQ
AIPH50305"50 ton.Single-Acting, Spring Return8.75"36"30.75"28.75"48.56"$22,216.13
RFQ
BIPA50735"50 ton.Double Acting, Hydraulic Return8.75"36"30.75"28.75"48.56"$33,208.56
BIPA50215"50 ton.Single-Acting, Spring Return8.75"36"30.75"28.75"48.56"$22,374.30
AIPH50805"50 ton.Double Acting, Hydraulic Return8.75"36"30.75"28.75"48.56"$27,562.74
CIPE50105"50 ton.Single-Acting, Spring Return8.75"36"30.75"28.75"48.56"$34,168.93
BIPE-50605"50 ton.Double Acting, Hydraulic Return8.75"36"30.75"28.75"48.56"$34,249.38
CIPE50055"50 ton.Single-Acting, Spring Return8.75"36"30.75"28.75"48.56"$21,390.33
AIPH100805.75"100 ton.Double Acting, Hydraulic Return8.75"36"33.13"35"41"$29,669.10
RFQ
BIPA100235.75"100 ton.Single-Acting, Spring Return8.75"36"33.13"35"41"$32,610.96
RFQ
AIPH100305.75"100 ton.Single-Acting, Spring Return8.75"36"33.13"35"41"$28,026.31
RFQ
CIPE100105.75"100 ton.Single-Acting, Spring Return8.75"36"33.13"35"41"$38,337.63
BIPE-100605.75"100 ton.Double Acting, Hydraulic Return8.75"36"33.13"35"41"$44,126.19
StyleModelDimension JCapacityDimension BDimension MMax. Bed WidthMax. Vertical DaylightMin. Vertical DaylightPressing SpeedPrice (ex. VAT)
AIPR507564"50 ton.20.71"30"28.75"37.12"6"11.1 in./sec.$52,212.83
AIPR1007566"100 ton.26.5"32"35"41.28"6.28"10.3 in./sec.$67,746.80
AIPR2007586.5"200 ton.38.75"36"48"51"11"22.1 in./sec.$134,879.39

Features

  • Enerpac hydraulic presses have welded frames for strength and durability.
  • They have Hydra-Lift beds for effortless adjustment of the vertical daylight.
  • These presses have a roller head design that allows movement and locking of the cylinder from side to side.
  • Enerpac XLP Series hydraulic presses have adjustable lower and upper bolsters and a horizontally adjustable RC cylinder for workpiece movement.

Enerpac Hydraulic Shop Presses

  • These double-acting hydraulic presses compress workpieces during clinching, moulding, punching, deep drawing, metal forming and forging operations.
  • They feature welded construction with a Hydra-Lift bed for effortless vertical daylight adjustments and a roller head design for smooth movement.
  • These Enerpac electric hydraulic presses also include a hydraulic clamp for locking the frame in place.

Palmgren Hydraulic Presses

  • These hydraulic presses provide the high force required for riveting, squeezing, punching, and bending applications.
  • They have a machined steel anvil for accurate work support in four different slot positions.
  • These units feature an adjusting screw that accurately limits the depth of the ram stroke.

Dake Corporation H-Frame Hydraulic Presses

  • These electric hydraulic presses can handle large and bulky items, and the table height can be adjusted for proper positioning using the included lifting chain.
  • They have three-point levers that allow users to control the ram with one hand.
  • Their dual-acting cylinder moves the ram throughout the downstroke and return, allowing for precise alignment and smooth movement in both directions.

Working Mechanism

  • Ensure the hydraulic press is placed on a stable and level surface.
  • Check that the fluid reservoir is filled with the recommended hydraulic fluid.
  • Place the workpiece between the bed and the ram, ensuring proper alignment.
  • Activate the hydraulic pump to start building pressure in the system.
  • Adjust the pressure, speed and duration of the pressing operation as needed.
  • Monitor the press during operation, ensuring the ram moves smoothly and the workpiece is properly compressed.
  • After completing the pressing operation, release the pressure by activating the pressure relief valve or lowering the hydraulic pressure.

Frequently Asked Questions

What is the difference between single-acting and double-acting hydraulic presses?

Single-acting hydraulic presses have a single hydraulic cylinder that exerts force in one direction (either up or down). Double-acting hydraulic presses have two hydraulic cylinders, allowing them to apply force in both directions.

What safety features should I look for in Enerpac hydraulic press?

When purchasing a hydraulic press, look for safety features such as emergency stop buttons, guards, light curtains and overload protection systems. These features are essential for operator safety.

What is the difference between hydraulic and mechanical presses?

Hydraulic presses use fluid pressure to generate force, offering precise control and suitability for various materials. Mechanical presses, on the other hand, use a mechanical mechanism, such as a crankshaft, to create force.

We are here to help!

Looking for a part not listed here?