Please note that the item you have bought is a 115V.

Enerpac Hydraulic Pipe Bender | Raptor Supplies Worldwide

ENERPAC Hydraulic Pipe Bender

Designed to bend high-pressure / temperature steel pipes and create smooth and wrinkle-free bends

Filter

Enerpac hydraulic pipe benders are devices that use hydraulic pressure to bend various sizes of metal pipe and electrical conduit to specific angles.

StyleModelMaterialPipe Range Nominal Size One ShotPower SourceVoltagePrice (ex. VAT)
ASTB101BAluminum1/2" to 2"Electric Pump115V$13,284.58
ASTB101XAluminum1/2" to 2"--$6,839.88
ASTB202NAluminum1 1/4" to 4"--$25,980.51
ASTB101AAluminum1/2" to 2"Air Pump-$10,785.10
ASTB101EAluminum1/2" to 2"Electric Pump230V$14,323.46
ASTB202EAluminum1 1/4" to 4"Electric Pump230V$39,493.45
ASTB202XAluminum1 1/4" to 4"--$20,535.56
ASTB221XAluminum1" to 2"--$9,876.64
ASTB101NAluminum1/2" to 2"--$8,378.75
ASTB202BAluminum1 1/4" to 4"Electric Pump115V$38,336.05
ASTB221HAluminum1" to 2"Hand Pump-$14,179.13
ASTB221NAluminum1" to 2"--$12,773.16
ASTB101HSteel1/2" to 2"Hand Pump-$9,244.89

Features

  • Hydraulic pipe bender sets include an Enerpac cylinder, hose & manual and a hand pump.
  • They feature a hydraulic piston that exerts high pressure on the mild pipes to an angle of 90 degrees without causing wrinkles.
  • They offer a single-acting hydraulic cylinder with a 25-ton capacity to depress the shoe against the pipe and come with an angle indicator that enables precise bending.
  • They also include a durable steel storage case for easy organisation and portability of the set.

Frequently Asked Questions

What are common applications of Enerpac pipe benders?

Enerpac pipe benders can be used for fabricating steel, aluminium and brass pipes in a variety of applications, such as automotive repair or bar bending for landscape and concrete work.

What are bending shoes and bending frames made of?

The bending shoes and frames are made from lightweight, heat-treated aluminium that offers greater portability and is durable enough to be used in repeated applications.

What is the function of the hand pump?

The hand pump is designed to power the hydraulic cylinder for making multiple bends repeatedly with less time and effort than the manual benders.

We are here to help!

Looking for a part not listed here?