Please note that the item you have bought is a 115V.

Destaco Hydraulic Industrial Cylinder Mounts | Raptor Supplies Worldwide

DESTACO Hydraulic Industrial Cylinder Mounts

Destaco aluminium base mounts have a 4 hole mounting style for use with SpiderGrip end effector tools to provide high precision clamping operation.

Filter

Destaco hydraulic industrial cylinder mounts are used for mounting hydraulic cylinders securely within hydraulic systems. They are ideal for securing National Fluid Power Association (NFPA) hydraulic ... Read More

DESTACO -

Base Mount Aluminium For Spider Grip Tool

ModelItemPrice (ex. VAT)
STS0013-NAAG3QYF$318.19

Features

  • Destaco industrial cylinder mounts feature aluminium construction for resistance against corrosion and harmful UV radiations.
  • They are attached to threaded stud ends, bolt holes and pivot holes on the cylinder for safe mounting.
  • They are equipped with four holes at each corner for easy and secure installation.

Frequently Asked Questions

How much weight can a hydraulic cylinder hold?

The weight that can be lifted or pushed by a hydraulic cylinder is equal to the pressure provided by the pump multiplied by the size of the cylinder rod. Mostly, pumps have a standard range from 3000 psi to 10000 psi (210 to 690 bar).

What are the various types of hydraulic cylinder mounting?

There are mainly four mounting types: foot mounting, flange mounting, trunnion mounting and mounting on end joint.

We are here to help!

Looking for a part not listed here?