Please note that the item you have bought is a 115V.

Hydraulic Hose Sleeves | Raptor Supplies Worldwide

Hydraulic Hose Sleeves

Filter

AEROQUIP -

Protective Sleeve, Nylon, Abrasive

The durable hydraulic hose sleeves from Aeroquip are designed to protect hoses from damage due to abrasive wear & to allow bundling of hose lines. These protective sleeves are made from nylon abrasive material and are available in up to 25 ft. variants.

StyleModelPrice (ex. VAT)
AFC425-12X25$75.03
AFC425-20X25$110.34
AFC425-24X25$112.05
AFC425-32X25$182.05
AFC425-54X25$281.75
AFC425-16X25$87.96
AFC428-28X25$275.23
AFC425-46X25$176.50
AFC425-59X25$811.80

Hydraulic Hose Sleeves

Hydraulic hose sleeves secure hydraulic hoses from abrasive wear, and the environment and working personnel from hose outbursts or leakages. Aeroquip hydraulic hose abrasion sleeves are manufactured of superior-strength fabric and can be slipped over the end of the hose assembly or split to wrap around it. These hose or cable protective sleeves are suitable for applications where the winding of spiral-formed products is difficult.

We are here to help!

Looking for a part not listed here?