Please note that the item you have bought is a 115V.

Hydraulic Hose Fittings | Raptor Supplies Worldwide

Hydraulic Hose Fittings

Filter

Hydraulic hose fittings enable the connection between hydraulic hoses and various hydraulic system components (pumps, valves and cylinders). They ensure a secure and leak-free connection, allowing ... Read More

Type A Male Cam And Groove Adapter, Female NPT Threads
Item: CN7TRN
$0.00 - $144.02 /unit (ex. VAT)
See 20 Variants
Type E Male Cam and Groove Adapter, Hose Shank
Item: CN7TRP
$0.00 - $161.13 /unit (ex. VAT)
See 20 Variants
Type F Male Cam And Groove Adapter, Male NPT Thread
Item: CN7TRQ
$0.00 - $151.13 /unit (ex. VAT)
See 20 Variants
Hex Caps
Item: CE7BHR
$1.74 - $78.70 /unit (ex. VAT)
See 8 Variants
Floating Flange Assemblies
Item: CE7BNP
$573.36 - $2,023.60 /unit (ex. VAT)
See 12 Variants
Turned Back Nipples
Item: CE7BRE
$30.36 - $1,602.02 /unit (ex. VAT)
See 20 Variants
Adapters
Item: CE7BHP
$2.48 - $2,689.14 /unit (ex. VAT)
See 350 Variants
Screw Plugs
Item: CE7BYJ
$1.30 - $7.64 /unit (ex. VAT)
See 8 Variants
Pipe Tees
Item: CE7BHV
$5.18 - $314.72 /unit (ex. VAT)
See 23 Variants
Unions
DIXON

Unions

Item: CN2EHD
$16.60 - $26.20 /unit (ex. VAT)
See 8 Variants
Swivel Nuts
Item: CE7BZL
$2.86 - $81.22 /unit (ex. VAT)
See 28 Variants
Stems
DIXON

Stems

Item: CE7BNL
$2.70 - $652.04 /unit (ex. VAT)
See 32 Variants
Hex Plugs
Item: CE7CBZ
$0.62 - $10.68 /unit (ex. VAT)
See 12 Variants
Beveled Stems
Item: CE7BNN
$46.78 - $764.46 /unit (ex. VAT)
See 24 Variants
Hose Shanks
Item: CE7BPU
$0.96 - $31.06 /unit (ex. VAT)
See 36 Variants
Bulkhead Mounting Kits
Item: CE7CDC
$3.92 - $6.50 /unit (ex. VAT)
See 9 Variants
Male Stems
Item: CE7BTU
$4.08 - $421.58 /unit (ex. VAT)
See 51 Variants
Crimp, Male Metric Heavy Hydraulic Hose Fitting
Item: AJ6AEQ
$28.45 - $362.30 /unit (ex. VAT)
See 10 Variants
Break Away Couplings
Item: CE7BMQ
$1,551.60 - $71,502.32 /unit (ex. VAT)
See 47 Variants
Ground Joint Stems
Item: CE7BNF
$108.66 - $240.26 /unit (ex. VAT)
See 5 Variants
190260 Series SAE 37 Deg. Swivel 90 Deg. Long Elbows
Item: CH9HFU
$63.91 - $180.29 /unit (ex. VAT)
See 3 Variants
12...1415

Hydraulic Hose Fittings

Raptor Supplies offers an extensive line of hydraulic hose fittings such as adapters, sleeves, hoses, elbows, tees, reducers, couplings, flare nuts and compression tubes, from various brands like Eaton, Aeroquip, Parker, Enerpac and Adapt-All. They are used to connect hydraulic hoses to pumps, valves, cylinders and other components used in a hydraulic system and provide a secure connection for transfer of oil, air, gasoline and hydraulic fluids. They can also be used to create new hydraulic hose assemblies or to replace old and damaged fittings of an existing hose assembly. These hydraulic fittings are available in brass, carbon steel and steel materials with variants in diameters and connection types.

Features

Parker Female JIC Hose Fittings

  • These fittings feature one-piece steel construction to reduce leakage while ensuring high strength.
  • They have zinc finish to resist corrosion on exposed surfaces.
  • These hydraulic hose fittings offer an easy push-on force installation design for easy installation and removal.

Eaton Hydraulic Hose Fittings

  • Eaton hydraulic hose fittings are made of steel / carbon steel to withstand harsh operating conditions.
  • They feature trivalent chromium zinc finish to resist moisture and corrosion.

Dixon Hex Plugs

  • They are made of lead-free brass and are suitable for use in drinking water supplies as per Safe Drinking Water Act.
  • These fittings have a hexagonal countersunk head for increased leverage when used with a wrench.

Frequently Asked Questions

What are the different thread types of hydraulic hose fittings?

  • NPT (National Pipe Thread): They have a tapered design and rely on the threads & sealant compound to create a leak-tight connection.
  • BSP (British Standard Pipe): They can be either parallel (BSPP) or tapered (BSPT). BSP threads often require the use of sealing washers or thread sealant to ensure a proper seal.
  • JIC (Joint Industry Council): They have a 37-degree flare angle and rely on a metal-to-metal seal created by the flared end of the fitting and the mating surface of the connection.
  • ORFS (O-Ring Face Seal): ORFS threads utilise an O-ring seal to create a leak-tight connection. They are commonly used in high-pressure hydraulic systems and provide good resistance to vibration and impulse.

How do I clean hydraulic hose fittings?

To remove dirt, debris or other contaminants, use a clean, lint-free cloth or a soft-bristled brush. To avoid damaging the fittings or maintain their integrity, avoid using abrasive materials or harsh chemicals. Q How do I install hydraulic hose fittings?

How do I select the right hydraulic hose fittings?

  • Ensure that the fittings are compatible with the type and size of the hydraulic hose you are using.
  • Consider the maximum operating pressure of your hydraulic system and choose fittings that can handle the required pressure without leaking or failing.
  • Determine the type of connection required on the other components in your system (threaded, flanged or quick-connect) and select fittings that match those connections.
  • Consider the fluid being transmitted through the hose and ensure that the fittings are made from materials compatible with that fluid.
  • Take into account the operating environment, including temperature, moisture and exposure to chemicals or other corrosive substances.

We are here to help!

Looking for a part not listed here?