Please note that the item you have bought is a 115V.

Greenlee Hydraulic Crimping Tool System | Raptor Supplies Worldwide

GREENLEE Hydraulic Crimping Tool System

Ideal for crimping spiral, braided, thermoplastic & teflon hoses, lugs, C & H taps, and overhead tension sleeves. Powered in both retract and advance directions to prevent hang-ups. Can withstand pressures up to 10000 psi and are offered in jaw lengths of 1.65 & 3.65 inches

Filter

Greenlee crimping tools are suitable for crimping spiral, braided, thermoplastic & Teflon hoses, lugs, C & H taps and overhead tension sleeves. These crimping tools can be powered in both retract and advance directions to prevent hang-ups and withstand pressures up to 10000 psi.

GREENLEE -

Hydraulic Crimp Tool 6.2 Ton

StyleModelCapacityHeightLengthWidthPrice (ex. VAT)
ARK06AT500 kcmil2.625"10"5"$3,232.06
BRK06FT750 kcmil2.5"10.625"5.25"$4,892.46

Features

  • Greenlee crimping tools work by using pressurised liquid to drive a piston down into a cylinder where it compresses a die against a cable, wire or hose being worked on.
  • These crimping tools permit crimped connections through a hydraulic fluid mechanism to transfer force from the operator to the tool.
  • The main element in the system which produces the crimping itself is called the crimp head.

Eaton Hydraulic Crimping Machine

  • This positive stop crimping machine allows consistent crimping at all times with no operator adjustment.
  • It features a lightweight design and hand-operated function to allow easy transport and operation where electricity is not available.
  • This crimping machine comes with high-efficiency PTFE grease to provide exceptional lubrication and reduce friction between moving parts.
  • It can be mounted on a workbench for providing stability and utilises 2-piece collet assemblies to securely hold or position the hose or fitting during the crimping process.
  • This crimping machine also includes spacer rings and a sliding pusher to create accurate and uniform crimps on hoses and fittings.

Greenlee Crimping Tools

  • These quad-point crimping tools are designed to accommodate four indenters to make the crimp. Each intender applies pressure to the wire and terminal from a different angle, resulting in a uniform and consistent crimp.
  • They feature a hydraulic pump delivering a maximum pressure of 10000 psi that allows crimping of both small-and large-size wires and terminals with minimal ease.
  • They feature a compact and lightweight design that allows application in tight spaces.
  • They are equipped with 3/8 inches male screw couplers to connect the hydraulic pump to the crimping head.
  • They include a test gauge and test slugs to meet industry standards and user safety. They also come with a carrying case to provide storage and transport convenience.

Frequently Asked Questions

What is the difference between crimping and swaging?

Crimping and swaging produce airtight and watertight seals around components like hydraulic hoses. Crimping requires using a powerful crimping machine to apply pressure in all directions to a hose coupling for creating a tight seal, whereas swaging involves rapid and constant closures to shape an angular coupling down to a smaller, sealed circular shape.

What is a hydraulic crimper used for?

Hydraulic crimpers are used for industrial applications like electrical wiring, plumbing and automotive assembly. They are also used to make a permanent coupling attaching a hydraulic hose to a hose fitting. These crimpers are suitable for wide-scale production lines where manual labour costs are high.

What are the two types of crimping?

Crimp types fall into two groups: compression crimps and stab crimps. The cup and tab type crimper is an example of a stab crimp and features a U shaped crimp point on one jaw and a short, extended projection on the other.

We are here to help!

Looking for a part not listed here?