PARKER Hydraulic Bulk Hoses

Designed to deliver higher working pressures than the Parker 301 Series, along with improved reliability and expanded applications. Equipped with a nitrile inner tube compatible for use with hydraulic and biodegradable fluids

Clear All
Filter

Parker hoses are designed for transferring fluids in high-pressure applications including water and petroleum-based hydraulic systems. They are also ideal for mining, aerospace, climate control, ... Read More

Parker hoses are designed for transferring fluids in high-pressure applications including water and petroleum-based hydraulic systems. They are also ideal for mining, aerospace, climate control, electromechanical, fluid & gas handling, filtration, process control, sealing, shielding and pneumatic applications. Read Less

Bulk Hydraulic Hoses

StyleModelItemPrice (ex. VAT)
A801-8-RED-BXHose$316.12
B471TC-12-RLHydraulic Hose$4,707.71
C722TC-10-BXHydraulic Hose$1,548.02
D797TC-32-BXHydraulic Hose$10,606.63
E797TC-4-RLHydraulic Hose$4,160.67
F797TC-24-BXHydraulic Hose$8,448.87
B471TC-4-RLHydraulic Hose$3,802.44
G471TC-4-BXHydraulic Hose$524.14
H387TC-10-BXHydraulic Hose$816.80
H387TC-6-BXHydraulic Hose$469.92
H387TC-6-RLHydraulic Hose$2,978.20
H387TC-12- RLHydraulic Hose$4,751.24
I187TC-20-BXHydraulic Hose$2,075.46
J787TC-24-BXHydraulic Hose$7,725.48
K487TC-10-RLHydraulic Hose$5,401.38
L722TC-6-RLHydraulic Hose$2,878.47
E797TC-10-RLHydraulic Hose$9,612.31
K487TC-6-RLHydraulic Hose$3,486.26
C722TC-6-BXHydraulic Hose$1,093.58
C722TC-32-BXHydraulic Hose$5,920.27
A801-16-GRA-BXHydraulic Hose$727.42
A801-12-YEL-BXHydraulic Hose$550.23
I187TC-32-BXHydraulic Hose$3,698.01
A801-6-WHT-BXHydraulic Hose$273.70
D797TC-8-BXHydraulic Hose$2,674.20

Hydraulic Hose, 50 Feet

StyleModelDash SizeHose Inside Dia.Hose LengthHose Outside Dia.Min. Bend RadiusOperating PressureReinforcementTemp. RangePrice (ex. VAT)
A302-6-BX63/8"50ft.0.75"5"4750 PSISteel-40 To 212 F$605.49
B471ST-6-RL63/8"1 foot increment up to 50 continuous feet0.68"2-1/2"5000 psiDouble Steel Braid-40 Degrees to 212 Degrees$678.22
A302-12-BX123/4"50ft.1.16"9-1/2"3100 psiSteel-40 To 212 F$1,125.89

Hydraulic Hoses

StyleModelDash SizeHose Inside Dia.Hose LengthHose Outside Dia.Min. Bend RadiusOperating PressureReinforcementTemp. RangePrice (ex. VAT)
A471ST-4-RL41/4"1 foot increment up to 50 continuous feet0.51"2"5800 PSIDouble Steel Braid-40 Degrees to 212 Degrees$13.36
B302-4-BX41/4"50ft.0.59"4"5800 PSISteel-40 To 212 F$506.53
B302-8-BX81/2"50ft.0.88"7"4000 psiSteel-40 To 212 F$694.41
B302-10-BX105/8"50ft.1"8"3600 psiSteel-40 To 212 F$933.56
B302-16-BX161"50ft.1.5"12"2400 psiSteel-40 To 212 F$1,541.30
A471ST-16-RL161"1 foot increment up to 50 continuous feet1.4"6"2500 psiDouble Steel Braid-40 Degrees to 212 Degrees$37.71

Features

  • Parker hoses are used for transfer of lubricating oils & petroleum-basen fluids in hydraulic and industrial applications.
  • They feature SAE bend radius for reducing the force needed to flex the hose and install it.
  • These units have abrasion-resistant synthetic rubber tubes and covers.
  • They are reinforced with one / two steel braids that make them strong enough to withstand pressure up to 5800 psi.
  • They are equipped with a nitrile inner tube compatible for use with hydraulic and biodegradable fluids.

Aeroquip Hydraulic Hoses

  • They have rubber covers that provide heat insulation.
  • These Eaton Aeroquip hoses can handle temperatures within the range of -40 to 275 degrees F.
  • They are manufactured as per SAE standards and can withstand up to 200 psi pressures.

Enerpac High Pressure Hoses

  • They are ideal for high-pressure applications and can withstand up to 10000 psi pressures.
  • These hoses have a two-layer, steel braided construction covered by a polyurethane sleeve for strength and abrasion resistance.
  • They have vinyl strain relief guards and both ends for durability.

Parker Hydraulic Hoses

  • They feature two-wire braided construction that accounts for higher flexibility than the standard spiral counterparts.
  • These hoses are equipped with ToughCovers to protect themselves from abrasion.
  • They can withstand temperatures within the range of -40 to 212 degrees F.

Working Mechanism

  • Parker hydraulic bulk hoses can be sliced to the required length and the hose fittings can then be attached to the ends of the hose closures.
  • This function creates custom hydraulic hose assemblies which can be connected to equipment.

Standards and Approvals

  • ABS
  • BV
  • DNV
  • EN 857
  • ISO 11237-1
  • J1942
  • USCG HF

Frequently Asked Questions

How do you keep hydraulic hoses from cracking?

  • Make sure fluids are compatible.
  • Pay attention to the bend radius.
  • Keep a check on tube erosion.
  • Ensure proper assembly and contamination.
  • Prevent overheating.
  • Understand insertion depth.
  • Prevent wear & tear, and abrasion.

Why do hydraulic hoses fail?

Hydraulic hoses fail because of poor routing, high temperatures, abrasion, tube erosion, fluid incompatibility, bent hoses near fittings and improper assembly.

When was Parker established?

Parker Hannifin was founded in 1917 and has been publicly traded on the NYSE since December 9, 1964.

Where are Parker hydraulic hoses made?

Parker Hannifin's hydraulic hoses are manufactured in Mayfield Heights, Ohio.

We are here to help!

Looking for a part not listed here?