Hydraulic Accumulator

Hydraulic Accumulator

Clear All
Filter

PARKER -

Piston Accumulators

Parker hydraulic piston accumulators are best suited for regulating and compensating leakages of hydraulic fluids in construction or aerial lift equipment and hydraulic presses. These piston-type accumulators feature a fatigue-tested design with Viton O-ring piston seals for leakage-free operations. They further come equipped with serviceable threaded ends for reduced installation and maintenance service downtime and facilitates mounting& in any position.

StyleModelDiameterHeightMax. FlowPrice (ex. VAT)
AACP05AA100E1KTC2.38"21.94"100 GPM$496.04
AACP05AA050E1KTC2.38"13.4"100 GPM$453.48
AA3N0058D1KG3.56"14.34"220 GPM$847.37
AA3N0116D1KG3.56"22.56"220 GPM$1,025.54
AA4N0116D1KG4.75"16.19"397 GPM$1,522.90
AA4N0231D1KG4.75"25.19"397 GPM$1,671.20
AA4N0347D1KG4.75"34.31"397 GPM$1,783.22
AA6N2310D1KG6.88"96.63"818 GPM$5,450.94
RFQ
AA6N0578D1KG6.88"30.63"818 GPM$3,327.17
AA6N1155D1KG6.88"52.63"818 GPM$3,856.58
AA6N0231D1KG6.88"17.38"818 GPM$2,601.59

ACL Series Pre-charged Accumulators

StyleModelDimension ADimension BDimension CDimension DDimension GMax. Rated Oil VolumeUsable Oil Capacity At 5000 PsiPrice (ex. VAT)
AACL21A4.14"1.46"0.71"1.69"SAE #40.9 cu. in.0.53 cu. in.$596.89
BACL201A5.39"2.72"1.14"3.33"SAE #67.7 cu. in.4.51 cu. in.$656.39
PARKER -

AD Series Diaphragm Accumulators

Parker AD Series diaphragm accumulators are used to absorb hydraulic shocks, store energy under pressure and dampen pump pulsation and flow fluctuations. They are capable of withstanding a maximum pressure of 250 bar. These accumulators come with welded design that provide superior tolerance to environmental contamination and functioning efficiently with water and lubricity fluids. Choose from a range of these diaphragm accumulators, available in 2.520, 2.950, 4.760, 3.620 and 4.060 inch diameters.

StyleModelDiameterHeightMax. FlowPrice (ex. VAT)
AAD007B25T9A12.52"4.37"11 gpm$379.39
AAD016B25T9A12.95"4.72"11 gpm$416.23
AAD032B21T9A13.62"5.35"26 GPM$447.08
AAD050B21T9A14.06"5.87"26 GPM$523.91
AAD075B25T9A14.76"6.54"26 GPM$600.04
StyleModelDiameterHeightMax. FlowPrice (ex. VAT)
ABA002B3T01A1G4.5"11.13"40 GPM$1,128.16
ABA01B3T01A1G6.75"17"150 GPM$1,464.91
ABA02B3T01A1G9.06"21.38"220 GPM$2,237.38
ABA10B3T01A1G9.06"54.38"220 GPM$4,128.68
RFQ
ABA05B3T01A1G9.06"33.38"220 GPM$2,894.79
ENERPAC -

Hydraulic Accumulator 7.7 Cu Inch 5000 Psi

ModelItemPrice (ex. VAT)
ACBS202AAE6TGY$1,639.56
ENERPAC -

Diaphragm Accumulator & Control Unit, Pre-Charged

ModelItemPrice (ex. VAT)
ACBS22ACV4LMZ$1,542.28

Hydraulic Accumulator

Hydraulic accumulators are used to maintain pressure, power chassis suspensions, store & recapture energy, and dampen vibrations, shocks & pulsations. Raptor Supplies offers a wide variety of hydraulic accumulators from brands like Enerpac and Parker. These accumulators feature steel / alloy steel construction for structural rigidity & corrosion resistance and deliver flow rates ranging from 11 to 818 gpm. AD Series diaphragm accumulators by Parker feature hydrin construction and a welded design offering high tolerance to environmental contamination & excellent oil resistance. These AD Series diaphragm accumulators allow vertical mounting for easy installation and are capable of withstanding temperatures up to 176 degrees F.

We are here to help!

Looking for a part not listed here?