Plus II Hoses, 1/4 Inch Flare Fittings, Pack of 3
YELLOW JACKET
| Angle | Number Of Hoses | Color | Hose Material | Burst Pressure | Price |
|---|---|---|---|---|---|
| 45° | 3 | Blue, Red, Yellow | Rubber | 4000 psi | $160.64 |
| 45° | 3 | Blue, Red, Yellow | Rubber | 4000 psi | $134.93 |
| 45° | 3 | Blue, Red, Yellow | Rubber | 4000 psi | $112.87 |
| 0° | 3 | Blue, Red, Yellow | Rubber | 4000 psi | $141.13 |
Explore More
- FANTECH
- KEYSHAFT
- SAFEWAY
- QUEUEWAY
- PRIME LINE
- CONDOR Cowhide Leather Driver Gloves, Shirred Cuff, Yellow
- IRONCLAD EXO Impact Resistant Gloves
- DEVILBISS High Volume Low Pressure Spray Guns
- ANVIL AS858 Series Heavy Duty Suspension Rod Beam Clamps
- DAYTON Housings
- WESTWARD Jobber Length Drill Bit Set
- DAYTON Conduit Boxs
- WATTS RK-909 Series Backflow Preventer Repair Kit
- TYGON Silver Antimicrobial Tubings
Ask ChatMRO