Control Cycles, Universal Kit, Close On Rise Switch Action
RANCO

Voltage Control Range Capillary Length Pilot Duty Contacts (va) Full Load Amps @ 120v Ac Constant Differential (f) Full Load Amps Switch Type Price
120/240/24/277V AC +53°F to +85°F 39" 240 VA 30A 5°F 20/16A - $118.03
120/240/24/277V AC +58°F to +86°F 18" 240 VA 30A 5°F 20/16A - $120.39
120/240/277V AC +45°F to +81°F 27" 500 VA 20A 5°F 20/16A SPDT $151.77
120/240/277V AC +59°F to +90°F 39" 500 VA 20A 6°F 20/16A SPDT $152.48

Description

Ranco A Series fan control cycles replace OEM controls that govern the on / off compressor functions. They include break-off shafts, dial knobs & mounting brackets for quick & easy installation and feature SPST (single pole single throw) or SPDT (single pole double throw) switches to adjust temperature settings. These kits fearure close on rise switch action that engage the closed electrical circuits when the temperature increases & automatically reset open when it falls, to provide maximum application flexibility. Choose from a wide range of these kits, available in temperatures ranging from 45 to 90 degrees F.