| System Size-r-410a | System Size-r-22 | Overall Dia. | Max. Operating Pressure | R-22 Capacity | Compatible System Size | Water Capacity-r22 | Type | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 0.5 ton. | 0.5 ton. | 0.8" | 500 psi | 0.5 ton. | 0.5 ton. | 27 Drop (125°F), 29 Drop (75°F) | Copper | $18.90 | ||
|
|
||||||||||
| 0.5 ton. | 0.5 ton. | 0.8" | 700 psi | 0.5 ton. | 0.5 ton. | 27 Drop (125°F), 29 Drop (75°F) | Copper | $13.56 | ||
|
|
||||||||||
| 1 ton. | 1 ton. | 1" | 700 psi | 1 ton. | 1 ton. | 54 Drop (125°F), 59 Drop (75°F) | Copper | $28.97 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Description
Parker filter-driers are used in HVAC systems to remove harmful contaminants, such as moisture, acid, metal chips, copper oxides and wax-like compounds. These copper units are suitable for handling applications with fewer pressure fluctuations and lower vibration tendencies. They are equipped with a 100 percent molecular sieve for optimal filtering and drying performance and are available in 7.375 and 10.50 inch length variants.
Explore More
- ANSELL
- KEYSHAFT
- PETERSEN MFG.
- MTC BIO
- USA INDUSTRIALS
- Industrial Diaphragm Pumps
- Manhole Cover Lifters
- Air Operated Pumps
- Automatic Flush Valve Retrofit Kits
- Trailer Hitches and Step Bumper Hitches
- KUSHLAN PRODUCTS Power Concrete Screed Blades
- JOHN GUEST Male Connectors, NPTF Thread, Polypropylene White
- KEO Zero Flute Countersinks And Deburring Tools, Cobalt
- ANVIL C160 Series Cable Toggles
- RUD CHAIN PP-VIP PowerPoint Direct Chain Connections
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grips, Liquid Tight
- SLOAN Diaphragm Kits
- SANDPIPER Valve Bodies
- MUELLER STREAMLINE Tees, C x C x C
- 3M 4D Lineman Tongue Buckle Positioning/Fall Restrict Belts