| Blade Dia. | Motor Hp | Cfm @ 0.000-in. Sp | Sones @ 0.000-in. Sp @ 5 Ft. | Fan Speed | Flange Width | Height | Max. Bhp | Price |
|---|---|---|---|---|---|---|---|---|
| 20" | 1/4 hp | 3581 CFM | 16.2 sones | 953 RPM | 24" | 24" | 3/10 bhp | $1,189.27 |
| 20" | 333/1000 hp | 3904 CFM | 17.2 sones | 1039 RPM | 24" | 24" | 2/5 bhp | $1,138.56 |
| 20" | 1/2 hp | 4587 CFM | - | 1221 RPM | 24" | 24" | 3/5 bhp | $1,417.93 |
| 24" | 1/4 hp | 4826 CFM | 17.3 sones | 923 RPM | 28" | 28" | 3/10 bhp | $1,237.61 |
| 30" | 1/4 hp | 7096 CFM | 13.2 sones | 621 RPM | 34" | 34" | 3/10 bhp | $1,420.24 |
Description
Dayton standard duty exhaust fans are suitable for ventilation in warehouses, factories, plants and offices. These units have 6-blade, galvanised steel propellers tha move large air volumes at low static pressures (0.125 inches or less) to offer strength and reduce sound levels. These fans also feature totally enclosed nonventilated motor enclosures (w/o openings or external fans) and depend on a simple convection method for heat dissipation from the motor frame. They feature belt-driven design that allows flexibility in fan speeds and CFM to optimise fan's performance. The complete assembly includes the motor, belt, bushings and sheaves (packed separately) and can be easily mounted in either horizontal or vertical position. Choose from a wide range of these standard duty exhaust fans, available in fan speeds ranging from 621 to 1221 rpm.
Explore More
- DYNALON
- KEYSHAFT
- PRO-LINE
- GATEWAY SAFETY INC
- SECPRO
- ANSELL 47-400 Activarmr Light Leather And Pvc Gloves
- JOHN GUEST Plug In Elbows, Acetal Black, Metric
- JOHN GUEST Fixed Elbows, NPTF Thread, Acetal White
- EAGLE Protective Parking Stop
- PASS AND SEYMOUR Flexcor Series Double Weave, Standard Length, Closed Mesh, Offset Eye Pulling Grips
- SECURALL PRODUCTS M200 Series Type 2 Explosive Magazine Cabinets
- MAKITA Saw Blades
Ask ChatMRO