GX Series Mats, 208V
(10 Products)
DANFOSS
| Max. Amps | Coverage | Heating Output | Resistance | Lead Type | Voltage | Cable Dia. | Cable Screen | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 3.1A | 15 sq. ft. | 645 W | 67.6 ohms | AWG14 | 208V AC | 1/4" | Alufoil | $280.58 | ||
Mat, Snow Melting, 6.5 ft. Length, 15 sq. ft. Coverage, 3.1A, 645W, 208VModel No. 088L3222 SKU CJ6YET |
||||||||||
| 5.3A | 20 sq. ft. | 1100 W | 39.3 ohms | AWG14 | 208V AC | 1/4" | Alufoil | $307.99 | ||
Mat, Snow Melting, 10 ft. Length, 20 sq. ft. Coverage, 5.3A, 1100W, 208VModel No. 088L3223 SKU CJ6YEU |
||||||||||
| 7.4A | 30 sq. ft. | 1540 W | 28 ohms | AWG14 | 208V AC | 1/4" | Alufoil | $412.43 | ||
Mat, Snow Melting, 15 ft. Length, 30 sq. ft. Coverage, 7.4A, 1540W, 208VModel No. 088L3225 SKU CJ6YEV |
||||||||||
| 9.2A | 40 sq. ft. | 1910 W | 22.7 ohms | AWG14 | 208V AC | 1/4" | Alufoil | $513.69 | ||
Mat, Snow Melting, 20 ft. Length, 40 sq. ft. Coverage, 9.2A, 1910W, 208VModel No. 088L3227 SKU CJ6YEW |
||||||||||
| 11.5A | 50 sq. ft. | 2390 W | 18.1 ohms | AWG14 | 208V AC | 1/4" | Alufoil | $601.23 | ||
Mat, Snow Melting, 25 ft. Length, 50 sq. ft. Coverage, 11.5A, 2390W, 208VModel No. 088L3229 SKU CJ6YEX |
||||||||||
| 14.7A | 60 sq. ft. | 3055 W | 14.2 ohms | AWG12 | 208V AC | 1/4" | Alufoil | $632.89 | ||
Mat, Snow Melting, 30 ft. Length, 60 sq. ft. Coverage, 14.7A, 3055W, 208VModel No. 088L3230 SKU CJ6YEY |
||||||||||
| 16.4A | 70 sq. ft. | 3410 W | 12.7 ohms | AWG12 | 208V AC | 1/4" | Alufoil | $806.92 | ||
Mat, Snow Melting, 35 ft. Length, 70 sq. ft. Coverage, 16.4A, 3410W, 208VModel No. 088L3231 SKU CJ6YEZ |
||||||||||
| 18.3A | 80 sq. ft. | 3805 W | 11.4 ohms | AWG12 | 208V AC | 1/4" | Alufoil | $901.85 | ||
Mat, Snow Melting, 40 ft. Length, 80 sq. ft. Coverage, 18.3A, 3805W, 208VModel No. 088L3232 SKU CJ6YFA |
||||||||||
| 20.3A | 90 sq. ft. | 4220 W | 10.2 ohms | AWG10 | 208V AC | 1/4" | Alufoil | $989.40 | ||
Mat, Snow Melting, 45 ft. Length, 90 sq. ft. Coverage, 20.3A, 4220W, 208VModel No. 088L3233 SKU CJ6YFB |
||||||||||
| 24.1A | 100 sq. ft. | 5010 W | 8.7 ohms | AWG10 | 208V AC | 1/4" | Alufoil | $1,076.95 | ||
Mat, Snow Melting, 50 ft. Length, 100 sq. ft. Coverage, 24.1A, 5010W, 208VModel No. 088L3234 SKU CJ6YFC |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- CH HANSON
- GENERAL TOOLS & INSTRUMENTS LLC
- KEYSHAFT
- ZSI-FOSTER
- ABBOTT WORKHOLDING PRODUCTS
- Nut Driver Sets
- Homogenizers
- Electronic Flowmeter Accessories
- Wireless Call Boxes
- Hydraulic General-Purpose Hose Assy.
- MECHANIX Fastfit Work Gloves
- CONDOR General Purpose Gloves, Black, Rough Latex
- DESTACO 351-M Series Pull Action Latch Clamps
- ACME ELECTRIC WI030 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class
- GLOBE SCIENTIFIC Diamond Culture Tube Caps, for 20 mm Glass Culture Tubes
- KIPP K0270, 10-24 Thread Size Adjustable Handles
- WOODHEAD 130226 Series Swivel Assembly
- ANVIL Strut Insulated Couplings, 1/2 Wall
- MI-T-M High Pressure Hoses
- HAMILTON Kingpinless ZFWH Series Heavy Duty Casters