Non-Oscillating 115V Industrial Air Circulators
AIRMASTER FAN
| Blade Dia. | Mounting Location | Sound Level | High Cfm | Max. Depth | Height | Outside Dia. | Cfm Low | Price |
|---|---|---|---|---|---|---|---|---|
| 24" | Ceiling, Wall | 71 dBA | 5220 CFM | 21 1/4" | 27" | 27" | 2820 CFM | $458.87 |
| 30" | Floor | 76 dBA | 7185 CFM | 16" | 60" to 92" | 33 1/2" | 3415 CFM | $578.38 |
| 30" | Ceiling, Wall | 76 dBA | 7185 CFM | 21 1/4" | 33 1/2" | 33 1/2" | 3415 CFM | $499.88 |
Explore More
- BOSTON GEAR
- KEYSHAFT
- WKM DYNACENTRIC
- AKRON BRASS
- LIQUIFLO
- SPEEDAIRE Reciprocating Air Saws
- AKRO-MILS 13018 Stak-N-Store Bins
- QEP Tile Cutters
- CONDOR Hi-Vis Pigskin Leather Orange Palm Gloves
- ML KISHIGO High Visibility Vests, Lime
- ZING Filled Lockout Kit
- VICTORY Gaskets
- HARTING Han A Heavy Duty Power Connectors
- ARO Diaphragm Pump Assemblies, 1 Inch Size
- BUNTING BEARINGS BJ7 Sleeve Plain Bearings, PTFE
Ask ChatMRO