| Max. Working Pressure | Burst Pressure | Actual Outside Dia. | Connection Material | Braid Material | Type | Tube Material | Max. Operating Temp. | Price |
|---|---|---|---|---|---|---|---|---|
650 psi | 2625 psi | 0.5" | Copper | Stainless Steel | Sweat Connection | Stainless Steel | 248°F |
$42.71
|
650 psi | 2625 psi | 0.625" | Copper | Stainless Steel | Sweat Connection | Stainless Steel | 248°F |
$57.48
|
650 psi | 2500 psi | 0.875" | Copper | Stainless Steel | Sweat Connection | Stainless Steel | 248°F |
$55.19
|
650 psi | 2500 psi | 1" | Copper | Stainless Steel | Sweat Connection | Stainless Steel | 248°F |
$73.92
|
600 psi | 2500 psi | - | Copper | Stainless Steel | Sweat Connection | Stainless Steel | 248°F |
$102.23
|
550 psi | 2500 psi | - | Copper | Stainless Steel | Sweat Connection | Stainless Steel | 248°F |
RFQ
|
| MPN | Price |
|---|---|
25A-RJ2725H |
$138.53
|
25A-RJ2015L |
$108.07
|
| MPN | Price |
|---|---|
VAS-078 |
$44.56
|
Description
Vibration absorbers from Virginia KMPare used with HVAC and refrigeration systems to connect a hard line to equipment to reduce damage from resonance & forced vibration. They are UL listed (SA11882) and come integrated with stainless steel hoses and braids with solid copper sweat connections. These absorbers are ideal for all CFC, HCFC and HFC refrigerant systems to reduce system noise transmissions or prevent the weakening of joints. Choose from a wide range of these vibration absorbers, available in working pressures ranging from 510 to 650 psi on Raptor Supplies.
Explore More
- LIFT PRODUCTS
- KEYSHAFT
- ROADPRO
- BOB DALE GLOVES
- Zone Valve Accessories
- Tape Level Indicators
- Hazardous Location Enclosures
- Locking Pliers
- Variable Frequency Drives
- PETERSEN PRODUCTS Vacuum Tester
- GROVE GEAR GR Series, HM-H1 Style, 824 Size, Ironman Worm Gear Reducers
- RUBBERMAID Metal Trash Cans
- APPROVED VENDOR 1/4"-20 Coarse Zinc Plated Hex Head Cap Screws
- INGERSOLL-RAND Kinetic Series Lever Hoists
- CONDOR Smooth Polyurethane Coated Gloves
- DESTACO 227 Series Horizontal Hold Down Clamps
- JOHN GUEST Pipe Inserts
- ALLPAX GASKET CUTTER SYSTEMS 4000 Series Medium Duty Gasket Cutter Kits
- ANVIL C100 Series Cable Spools