PARKER Thermostatic Expansion Valves
PARKER
PARKER
PARKER
PARKER
PARKER
| Evaporator Temp. Range | Nominal Capacity | Superheat | Connector Inlet Size | Connector Outlet | Equalizer Type | Balanced Port Design | Capillary Length | Price |
|---|---|---|---|---|---|---|---|---|
0°F to +50°F | 12.5 ton. | Adjustable | 5/8" | 1 1/8" | External | Balanced | - | $468.24 |
0°F to +50°F | 15 ton. | Adjustable | 5/8" | 1 1/8" | External | Balanced | 5 ft. | $570.71 |
-40°F to 60°F | 2 ton. | Externally Adjustable | 1/2" | 5/8" | External | Balanced | 5 ft. | $307.46 |
-40°F to 60°F | 3 ton. | Externally Adjustable | 1/2" | 7/8" | External | Balanced | 5 ft. | $291.06 |
-40°F to 0°F | 2 ton. | Externally Adjustable | 1/2" | 1/2" | External | Balanced | 5 ft. | $321.10 |
-40°F to 0°F | 3.5 ton. | Externally Adjustable | 3/8" | 1/2" | External | Balanced | 5 ft. | $321.10 |
-40°F to 0°F | 0.5 ton. | Externally Adjustable | 1/4" | 1/2" | External | Balanced | 5 ft. | $257.77 |
-40°F to 0°F | 1.5 ton. | Externally Adjustable | 3/8" | 1/2" | External | - | 5 ft. | $280.14 |
-40°F to 0°F | 3 ton. | Externally Adjustable | 3/8" | 1/2" | External | Balanced | 5 ft. | $280.14 |
| Connector Outlet | Connection Type | Balanced Port Design | Equalizer Type | Nominal Capacity | Superheat | Type | Refrigerant | Price |
|---|---|---|---|---|---|---|---|---|
1/2" | SAE Flare Angle | No | Internal | 2 ton. | Externally Adjustable | Adjustable | All | $170.63 |
1/4" | - | No | Internal | 2 ton. | Externally Adjustable | Adjustable | All | $174.39 |
| Capillary Length | Type | Connector Outlet | Evaporator Temp. Range | Balanced Port Design | Equalizer Type | Nominal Capacity | Superheat | Price |
|---|---|---|---|---|---|---|---|---|
5 ft. | Adjustable | 1/2" | 10°F to 60°F | Balanced | External | 3 ton. | Externally Adjustable | $269.79 |
30" | Adjustable With Check Valve | 0.5" | 10°F to 60°F | Balanced | External | 3 ton. | Externally Adjustable | $290.40 |
| Evaporator Temp. Range | Capillary Length | Equalizer Type | Nominal Capacity | Superheat | Connector Inlet Size | Type | Connection Type | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
0°F to +50°F | 5 ft. | External | 8 ton. | Adjustable | 5/8" | Adjustable | Straight Through Solder | $285.13 | ||
-40°F to 10°F | 60" | - | - | Externally Adjustable | - | Adjustable | SAE Flare Angle | $278.51 | ||
-40°F to 60°F | 5 ft. | Internal | 0.5 ton. | Externally Adjustable | 1/4" | Adjustable | SAE Flare Angle | $268.74 | ||
10°F to 60°F | 5 ft. | External | 0.5 ton. | Externally Adjustable | 3/8" | Adjustable | SAE Flare Angle | $250.17 | ||
10°F to 60°F | 5 ft. | External | 8 ton. | Externally Adjustable | 5/8" | Adjustable | Straight Through Solder | $417.07 | ||
10°F to 60°F | 5 ft. | External | 11 ton. | Externally Adjustable | 5/8" | Adjustable | Straight Through Solder | $434.96 | ||
10°F to 60°F | 5 ft. | External | 15 ton. | Externally Adjustable | 7/8" | Adjustable | Straight Through Solder | $587.19 | ||
10°F to 60°F | 5 ft. | External | 15 ton. | Externally Adjustable | 0.875" | Adjustable | Straight Through Solder | $670.10 | ||
10°F to 60°F | 5 ft. | External | 20 ton. | Externally Adjustable | 0.875" | Adjustable | Straight Through Solder | $595.79 | ||
10°F to 60°F | 5 ft. | External | 30 ton. | Externally Adjustable | - | Adjustable | Straight Through Solder | $595.59 | ||
| MPN | Price |
|---|---|
| N 1/2 JW | RFQ |
Explore More
- KEYSHAFT
- OASE
- MTS SAFETY
- High Speed Semiconductor Fuses
- Air Drills
- Test Instrument Carrying Cases
- Spiral Saw Accessories
- Stretch Wrap Machine Accessories
- RUD CHAIN WPPH-B Powerpoint Ring Connection Hoist Rings
- NORTH BY HONEYWELL Half Mask Respirator Kits
- DURHAM MANUFACTURING Bin Dividers
- VESTIL CB Series Cylinder Bracket Stands
- MITUTOYO Micrometer Heads
- DWYER INSTRUMENTS PAFS-1000 Series Averaging Flow Sensors
- DWYER INSTRUMENTS 1211 Series Slack Tube Manometers
- PYRAMEX PMXTREME Half Frame Eyewears
- IRONCLAD Super Duty Abrasion Impact Gloves
Ask ChatMRO