| Flare Thread Size | Max. Pressure | Pressure Rating | Sae Reference | Tube Size | Hex Size | Fitting Tube Size Outside Dia. | Fitting Thread Size | Pack Qty | Price |
|---|---|---|---|---|---|---|---|---|---|
7/16"-20 | 1400 psi | 1200 psi | SAE 010109 | 1/4" | - | - | - | 10 |
$32.94
|
5/8"-18 | 1000 psi | 750 psi | SAE 010109 | 3/8" | 5/8" | 3/8" | 5/8"-18 | 10 |
$42.71
|
3/4"-16 | 750 psi | 650 psi | SAE 010109 | 1/2" | 3/4" | 1/2" | 3/4"-16 | 10 |
$70.15
|
7/8"-14 | 650 psi | 1900 psi | SAE 010112 | - | 7/8" | 5/8" | 7/8"-14 | 10 |
$116.27
|
- | - | 1000 psi | SAE 010109 | - | - | - | - | 1 |
$7.36
|
| MPN | Price |
|---|---|
23-0411 |
$11.47
|
| MPN | Price |
|---|---|
RP6928 |
$10.36
|
Description
Sealing plugs and locking sealing plugs are typically employed in all Deutsch connectors to maintain seal integrity when embedded into unused back grommet cavities. Raptor Supplies offers a range of these sealing plugs from brands like Parker, Stockcap and Texas Pneumatic Tools. These sealing plugs manage and regulate all kind of flows with applications in motors, power and drive trains, chassis and brake systems. Choose from a broad range of these seal plugs, available in 0.750, 0.783, 0.850 and 1.080 inch flange diamters.
Explore More
- KRYTOX
- BLACKBURN (T&B)
- KEYSHAFT
- TRAXION
- KOCHEK
- Progressive Cavity Pumps
- Oil Burner Parts
- Electronic Torque Meters
- Solenoid Coil Connectors
- Pin and Sleeve Device Accessories
- AKRO-MILS 30084 Shelfmax Shelf Bins
- ANVIL Reducing Tees, Class 150, Galvanised Malleable Iron
- FSI Oil Indirect Fired Air Heater
- HOFFMAN T Series T15 Compact Outdoor Enclosure Air Conditioners
- RUBBERMAID Bucket
- NORTH BY HONEYWELL Northflex Light Task General Purpose Gloves
- CHICAGO PNEUMATIC CP3119 Series Die Grinders, 900 Watts
- JOHN GUEST Speedfit Reducing Tees
- CAIMAN Fleece Lined Welding Gloves
- TEMPCO Compression Fittings