| Color | Material | Trade Size | Height | Pipe Size | Finish | Price | ||||
|---|---|---|---|---|---|---|---|---|---|---|
Silver | Steel | 1 1/4" To 1 1/2" | 12 1/2" | 1 1/4" to 1 1/2" | Galvanized | $25.05 | ||||
Black | Neoprene | 3" | - | - | - | $41.39 | ||||
Black | Neoprene | 4" | 14.17" | - | - | $43.56 | ||||
Silver | Steel | 2 1/2" | 14 1/2" | 2 1/2" | Galvanized | $26.28 | ||||
Silver | Steel | 2" | 14 1/2" | 2" | Galvanized | $24.69 | ||||
Black | Neoprene | 2" | 11.34" | - | - | $34.49 | ||||
Black | Neoprene | 2 1/2" | 11.42" | - | - | $40.80 | ||||
Black | Neoprene | 1 1/4" To 1 1/2" | 11.34" | - | - | $32.39 | ||||
Silver | Aluminum | 1 1/4" | 9.438" | - | - | $45.13 | ||||
Silver | Aluminum | 1 1/2" | 10 3/4" | - | - | $82.01 | ||||
| Pipe Size | Collar Material | For Roof Angle | Price |
|---|---|---|---|
3" | Rubber | - | $5.76 |
4" | Rubber | 45° | $6.08 |
| MPN | Price |
|---|---|
| 11909 | $6.20 |
| MPN | Price |
|---|---|
| RF114BB | $93.40 |
| MPN | Price |
|---|---|
| RF22 | $115.08 |
Description
Roof flashings are suitable for keeping water away from critical areas of the roof, such as the walls, valleys, vents, skylights and edges. Raptor Supplies offers a wide range of these roof flashings from brands like Arlington, Portals Plus and Oatey. Selected models feature a non-fading & non-cracking rigid thermoplastic base that slides over the vent pipe and pitches with a 45-degree angle, irrespective of the location. Their one-piece construction resists ozone and UV light and also provides quick installation. We also offer rubber flashings that contours the vent pipe with a locking grip to prevent leakage and conforms to a variety of roof pitches.
Features
Airlington Aluminium Roof Flashing :
- They feature an aluminium body to resist corrosion on exposed surfaces.
- They are available in heights of 9.438, 10.75, 11 and 14.656 inches.
- They are used on plumbing vent pipes for providing watertight seals for roof penetrations.
- These flashings easily slide over vent pipes and feature non-cracking, rigid thermoplastic base & non-fading sealing collars for durability & leak-tight seal.
- These flashings are available for 3 & 4 inch pipe sizes.
Frequently Asked Questions
Explore More
- HUSKY RACK & WIRE
- CCEALIGHTS
- KEYSHAFT
- Stroboscopes
- Enclosure Air Conditioners
- Hats
- V-Belts
- Drip Irrigation System Accessories
- HOFFMAN FS66S Series Free Stand Dual Access 3 Point Latch Enclosures
- STARRETT 495 Series Oil Hardening Precision Ground Flat Stocks, Oversize Tolerance
- KERN AND SOHN 317 Series Single Test Weights
- JAMCO 5 Shelf Ergonomic Handled Trucks
- CHRISLYNN 1/4"-28 Grade 304 Stainless Steel Free Running Helical Inserts
- CAMLOCK FITTINGS Type DP Cam And Groove Dust Plugs
- TOUGH GUY Flexible Bed Spiked Shoes
- MUELLER STEAM 107MAT Silent Check Valves
- DWYER INSTRUMENTS GBT Series Glow-in-the-Dark Bimetal Thermometers
- DESTACO 630 Series Straight Line Action Clamps
Ask ChatMRO