Wall Mount Fans (34 Products)

BIG ASS FANS

Blade Dia. Voltage Fan Mounting Location Motor Hp Color Watts Speed Fan Power Source Price
36 1/2"
120V AC
Swivel Mount
2/3 hp
Black, Yellow
711 W
950 RPM
Plug In
$1,842.40
36 1/2"
120V AC
Wall
2/3 hp
Black, Yellow
711 W
950 RPM
Plug In
$1,631.69
36 1/2"
120V AC
Swivel Mount
2/3 hp
Black, Yellow
711 W
950 RPM
Plug In
$2,125.64
36 1/2"
120V AC
Wall
667/1000 hp
Black, Yellow
711 W
950 RPM
Plug In
$1,871.14
20"
120V AC
I-Beam, Post
1/3 hp
Black
326 W
1220 RPM
Plug In
$1,522.97
20"
120V AC
Wall
1/3 hp
Black
326 W
1220 RPM
Plug In
$1,528.91
20"
120V AC
Wall
1/3 hp
Black
326 W
1220 RPM
Plug In
$1,264.00
24"
120V AC
I-Beam, Post
1/3 hp
Black
334 W
1290 RPM
Plug In
$1,544.54
24"
120V AC
Wall
1/3 hp
Black
334 W
1290 RPM
Plug In
$1,607.48
24"
120V AC
Wall
1/3 hp
Black
334 W
1290 RPM
Plug In
$1,349.90
FOSTORIA

Blade Dia. Voltage Motor Hp Phase Watts Height Airflow Max. Mounting Height Price
16"
277V AC
1/2 hp
1
373 W
25 1/8"
3000 CFM
10 ft. to 40 ft.
$970.50
16"
480V AC
1/2 hp
3
373 W
25 1/8"
3000 CFM
10 ft. to 40 ft.
$1,148.80
16"
120V AC
1/2 hp
1
373 W
25 1/8"
3000 CFM
10 ft. to 40 ft.
$970.50
22"
480V AC
1/2 hp
3
373 W
30 1/2"
5290 CFM
10 ft. to 40 ft.
$1,413.98
22"
277V AC
1/2 hp
1
373 W
30 1/2"
5290 CFM
10 ft. to 40 ft.
$1,168.78
22"
120V AC
1/2 hp
1
373 W
30 1/2"
5290 CFM
10 ft. to 40 ft.
$1,168.78
28"
277V AC
1 hp
1
746 W
38"
9000 CFM
10 ft. to 45 ft.
$1,606.92
28"
480V AC
1 hp
3
746 W
38"
9000 CFM
10 ft. to 45 ft.
$2,150.47
28"
120V AC
1 hp
1
746 W
38"
9000 CFM
10 ft. to 45 ft.
$1,606.92
PATTERSON FAN

Blade Dia. No. Of Speed Voltage Fan Mounting Location Motor Hp Color Phase Frequency Price
10"
2
115V AC
Wall
1/8 hp
Blue
1
60 Hz
$498.98
-
-
-
-
-
-
-
-
$1,554.43
-
-
-
-
-
-
-
-
$1,571.72
-
-
-
-
-
-
-
-
$1,678.88
-
-
-
-
-
-
-
-
$1,696.17
-
-
-
-
-
-
-
-
$1,748.37
-
-
-
-
-
-
-
-
$1,900.10
-
-
-
-
-
-
-
-
$2,810.07
-
-
-
-
-
-
-
-
$3,191.86
TPI CORP.

MPN Price
U-12-TE
$162.03

Description

Wall mounted fans have oscillating or moving heads to circulate cool air throughout various rooms. They are equipped with brackets for easy wall mounting in restaurants, manufacturing facilities and offices. They are equipped with 3 / 5 powerful fan blades for optimal cooling and a protective guard to prevent damage & accidental injuries. These UL listed fans can be operated via a remote control and include a push button with timer function. They are available in impact resistant plastic and powder coated steel guard variants on Raptor Supplies.