| Type | Duct Size | Collar Dia. | Compatible Register Height | Register Size H X W | Collar Connection Width | Collar Connection Height | Compatible Register Width | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
Straight Boot | 4" x 10" | 5" | 4" | 4" x 10" | 5" | 5" | 10" |
$41.06
| ||
Ninety Degree Boot | 4" x 10" | 5" | 4" | 4" x 10" | 5" | 5" | 10" |
$41.91
| ||
End Boot | 4" x 10" | 5" | 4" | 4" x 10" | 5" | 5" | 10" |
$40.77
| ||
Straight Boot | 4" x 10" | 6" | 4" | 4" x 10" | 6" | 6" | 10" |
$40.77
| ||
Ninety Degree Boot | 4" x 10" | - | - | - | - | - | - |
$40.20
| ||
End Boot | 4" x 10" | 6" | 4" | 4" x 10" | 6" | 6" | 10" |
$41.06
| ||
Straight Boot | 4" x 12" | 6" | 4" | 4" x 12" | 6" | 6" | 12" |
$43.44
| ||
Ninety Degree Boot | 4" x 12" | 6" | 4" | 4" x 12" | 6" | 6" | 12" |
$43.73
| ||
End Boot | 4" x 12" | 6" | 4" | 4" x 12" | 6" | 6" | 12" |
$42.59
| ||
Wall Stack-Oval | 6" | 6" | 4" | 4" x 12" | 7 5/8" | 2 7/8" | 12" |
$46.72
| ||
| For Max. Pipe Size | Collar Material | Base Width | Base Length | Base Shape | For Roof Type | Roof Pitch Range | Product Type | Price |
|---|---|---|---|---|---|---|---|---|
6" | Steel | 20" | 17 7/8" | Rectangular | Flat, Pitched | 6:12 | Standard Flashing |
$59.65
|
4" | Steel | 15" | 17 7/8" | Rectangular | Pitched | 612 | - |
$50.59
|
12" | Steel | 25 1/8" | 25 1/8" | Square | Flat, Pitched | 6:12 | Standard Flashing |
$130.13
|
10" | Steel | 24 1/8" | 24 1/8" | Square | Flat, Pitched | 6:12 | Standard Flashing |
$93.07
|
6" | Steel | 16" | 16" | Square | Flat | - | Tall Cone Flashing |
$71.29
|
7" | Steel | 21" | 21" | Square | Flat, Pitched | 6:12 | Standard Flashing |
$69.01
|
| For Max. Pipe Size | Base Width | Base Length | Base Dia. | Base Height | Min. Length | Pipe Dia. | Max. Duct Length | Price |
|---|---|---|---|---|---|---|---|---|
4" | 24" | 24" | 16" | 24" | 12" | 3" | 12" |
$494.76
|
3" | 26" | 26" | 16" | 26" | 12" | 4" | 12" |
$624.79
|
4" | 25" | 25" | 16" | 25" | 12" | 4" | 12" |
$540.75
|
3" | 25 1/8" | 25 1/8" | 16" | 25 1/8" | 12" | 3" | 12" |
$523.30
|
3" | 12 1/2" | 12 1/2" | 7 1/2" | 12 1/2" | 6" | 3" | 6" |
$123.68
|
3" | 12 1/2" | 12 1/2" | 7 1/2" | 12 1/2" | 6" | 3" | 6" |
$141.13
|
3" | 12 1/2" | 12 1/2" | 7 1/2" | 12 1/2" | 6" | 3" | 6" |
$133.18
|
| Top Opening | For Max. Pipe Size | Base Shape | For Roof Angle | Base Length | Base Width | Base Dia. | Overall Height | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
Open | 8" | Rectangular | 20°, 45° | 24" | 20" | - | - |
$30.50
| ||
Open | 8" | Rectangular | 20°, 45° | 24" | 20" | - | - |
$30.50
| ||
Closed | 3 1/4" | Rectangular | 20°, 45° | 19 1/4" | 16" | - | - |
$27.13
| ||
Closed | 3 1/4" | Rectangular | 20°, 45° | 19 1/4" | 16" | - | - |
$26.83
| ||
Open | 11 1/2" | Rectangular | 20°, 45° | 30" | 26" | - | - |
$59.41
| ||
Open | 11 1/2" | Rectangular | 20°, 45° | 30" | 26" | - | - |
$59.41
| ||
Closed | 1 7/8" | Round | 36° | - | - | 4 3/4" | - |
$15.16
| ||
Closed | 1 7/8" | Round | 36° | - | - | 4 3/4" | - |
$15.16
| ||
Closed | 1" | Round | 45° | - | - | 4" | - |
$9.78
| ||
Closed | 1" | Round | 45° | - | - | 4" | - |
$9.78
| ||
| Base Material | For Max. Pipe Size | Collar Material | Base Width | Base Dia. | Base Shape | For Roof Angle | Base Height | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
Plastic | 4" | EPDM | 12" | 8" | Rectangular | 45° | - |
$99.11
| ||
Thermoplastic | 3" | Rubber | 11" | Not Applicable | Rectangular | 60° | 19" |
$17.83
| ||
Plastic | 7 3/4" | Plastic | 10 1/2" | 10 1/2" | Round | 45° | Not Applicable |
$99.32
| ||
Plastic | 9" | Plastic | 13" | 13" | Round | 45° | Not Applicable |
$103.29
| ||
Plastic | 13" | Plastic | 16 1/2" | 16 1/2" | Round | 45° | Not Applicable |
$199.36
| ||
Plastic | 5" | Plastic | 7 3/4" | 7 3/4" | Round | 45° | Not Applicable |
$56.76
| ||
Plastic | 6 1/4" | Plastic | 9 1/4" | 9 1/4" | Round | 45° | Not Applicable |
$88.18
| ||
Plastic | 3" | Plastic | 6 1/4" | 6 1/4" | Round | 45° | Not Applicable |
$59.40
| ||
Steel | 3" | Rubber | 11" | Not Applicable | Rectangular | 40° | 14 1/2" |
$24.18
| ||
Thermoplastic | 3" | Rubber | 11" | Not Applicable | Rectangular | 45° | 15" |
$9.84
| ||
| For Max. Pipe Size | Base Material | Base Width | Base Length | Base Shape | Product Type | Max. Ambient Temp. | Included | Price |
|---|---|---|---|---|---|---|---|---|
2" | Aluminum | 8 3/4" | 12 1/2" | Rectangular | Roof Flashing | 180°F | Elastomer Collar |
$11.21
|
3" | Aluminum | 10 3/4" | 14 1/2" | Rectangular | Roof Flashing | 180°F | Elastomer Collar |
$12.45
|
3" | Aluminum | 10 3/4" | 14 1/2" | Rectangular | Roof Flashing | 180°F | - |
$12.45
|
4" | Aluminum | 12" | 16" | Rectangular | Roof Flashing | 180°F | Elastomer Collar |
$16.41
|
4" | - | 12" | 13 1/4" | Rectangular | Roof Flashing | 180°F | - |
$15.10
|
2" | Thermoplastic | 9 1/4" | 13" | Rectangular | Roof Flashing | 180°F | Elastomer Collar |
$8.18
|
4" | Plastic | 12" | 15 1/2" | Rectangular | Roof Flashing | - | - |
$10.91
|
| MPN | Price |
|---|---|
22148-CTM-060 |
$265.60
|
| MPN | Price |
|---|---|
22148-CTM-070 |
$265.60
|
| MPN | Price |
|---|---|
22148-CTM-080 |
$265.60
|
| MPN | Price |
|---|---|
22148-CTM-090 |
$265.60
|
| MPN | Price |
|---|---|
22148-CTM-100 |
$265.60
|
| MPN | Price |
|---|---|
22148-CTM-110 |
$265.60
|
| MPN | Price |
|---|---|
22148-CTM-120 |
$265.60
|
| MPN | Price |
|---|---|
22148-CTM-130 |
$265.60
|
| MPN | Price |
|---|---|
FV-VS43R |
$15.07
|
| MPN | Price |
|---|---|
MDRILBOOTLG |
RFQ
|
Description
Register boots provide an excellent air seal to improve the heating system's energy efficiency and air quality. Raptor Supplies offers these equipment from brands like Honeywell and Speedi-Boot. The register boots catalogue includes vent boots or hangers featuring galvanised steel construction for withstanding corrosive environments and are attached to wood or metal studs for supreme indoor air quality. Further, they also offer knee boots with pull-on closure that resists abrasion, impact, electrical shocks, slip & splash problems and are available in brown colour with boot lengths of 6, 7, 8, 9, 10, 11, 12 & 13 inches.
Explore More
- AIMS POWER
- CEMENTEX USA
- STAHLIN
- KEYSHAFT
- Electric Drills
- Circuit Testers
- Belt Sanders
- Headlamps and Hands Free Lights
- Conduit Reducing Bushings and Washers
- LENOX TOOLS M42 Band Saw Blades, 0.035 Inch Blade Thickness
- ACORN Tempering Valves
- VERMONT GAGE Go Standard Thread Plug Gages, 1 1/4-16 Un
- PLAST-O-MATIC GGMU Series Gauge Guards, PVDF, FKM Seal, 0-15 PSI Gauge Size
- AKRO-MILS 35240 Nest And Stack Totes
- PROTO Impact Socket, 8 Point, 3/8 Inch Drive, Imperial
- ASHCROFT A Series Explosion Proof Pressure Switches, 316SS Body
- CHICAGO PNEUMATIC CP6748/68/78 Series Impact Wrenches
- JOHN GUEST Male Connectors, NPTF Thread, Polypropylene White