| MPN | Price |
|---|---|
12-2666-01 | $279.94 |
12-3088-01 | $146.26 |
| Connection Type | Port Size | Type | Safe Working Pressure | R-134a Liquid Line Tons @ 5 Psi | Connection | Body Type | Gasket Material | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
SAE Flare | 0.1" | - | 500 psi | 1.2 ton. | - | Brass | Metal | $148.40 | ||
SAE Flare | 0.1" | Normally Closed | 650 psi | 0.56 ton. | ODF | Brass | Metal | $148.36 | ||
Sweat | 0.3" | - | 650 psi | 8.5 ton. | - | Brass | Metal | $327.21 | ||
Sweat | 2/5" | - | 650 psi | - | - | Brass | Metal | $417.49 | ||
Sweat | 0.6" | Two Way Normally Closed | 450 psi | 29.2 ton. | - | Brass | Metal | $657.07 | ||
Sweat | 0.6" | Two Way Normally Closed | 450 psi | 29.2 ton. | - | Brass | Metal | $654.40 | ||
Sweat | 0.8" | Two Way Normally Closed | 450 psi | 49.9 ton. | - | Brass | Metal | $674.71 | ||
Sweat | 0.8" | Two Way Normally Closed | 450 psi | 49.9 ton. | - | Brass | Metal | $694.87 | ||
Sweat | 1" | Normally Closed | 450 psi | 87.4 ton. | ODF | Brass | Metal | $887.80 | ||
Sweat | 1" | Two Way Normally Closed | 450 psi | 87.4 ton. | - | Brass | Metal | $887.80 | ||
| MPN | Price |
|---|---|
A01-0814-148 | $148.19 |
70-111224 | $75.74 |
70-117224 | $71.41 |
124-317111 | $196.31 |
| Port Size | Safe Working Pressure | R-134a Liquid Line Tons @ 5 Psi | Connection Type | Body Type | Gasket Material | Price |
|---|---|---|---|---|---|---|
0.1" | 500 psi | 1.2 ton. | Sweat | Brass | Metal | $142.84 |
2/5" | 650 psi | - | Sweat | Brass | Metal | $368.20 |
1.3" | 700 psi | 96.9 ton. | Sweat | Brass | Metal | $1,079.57 |
1.3" | 700 psi | 96.9 ton. | Sweat | Brass | Metal | $1,054.69 |
Description
Refrigeration solenoid valves are electromechanical valves commonly used to manage the flow of liquids or gases. Raptor Supplies offers a huge variety of liquid line solenoid valves from brands like Parker and Ranco. They feature brass body with synthetic coated, metal gasket for safely operating at pressures up to 700 psi. Because they are electrically operated, the on-off function of these solenoid valves can be controlled automatically by suitable control systems. Choose from a wide range of these valves, available in ODF and SAE connection types.
Explore More
- EXCEL DRYER
- KEYSHAFT
- EDISON
- HEIN WERNER
- Vacuum and Pressure Relief Valves
- Mallets Dead Blow Hammers
- Plastic U-Shaped Channel Stock
- Expanding Drums
- Pneumatic Blasting Guns
- KEO Combined Drills And Countersinks, Plain Type, 82 Degrees Countersink Angle
- SIEMENS Siemens Miniature Circuit Breakers for Panelboards and Load Centers
- SPEARS VALVES Polyproplene Standard Valve Overhaul Kits With Disc, Buna-N
- QORPAK Weigh Dish
- MICRO 100 Tool Holders, Standard, Straight, Long Length
- MUELLER STEAM 74DHH Sure Check Double Disc Check Valves