| Overall Height | Overall Width | Height | Hose Connection Type | For Refrigerant Type | For Use With | Motor Hp | Electrical Connections | Price |
|---|---|---|---|---|---|---|---|---|
12 5/16" | 16 11/16" | 12" | SAE | R-134A, R-22, R-407C, R-410A | All Refrigerants | 667/1000 hp | NEMA 5-15P Male Plug |
$1,446.49
|
9" | 6" | - | SAE | R-134A, R-22, R-407C, R-410A | Class A1, A2, A2L, A3 | 82/125 hp | Hard Wired |
$1,117.78
|
9 1/4" | 6" | 9.281" | Male | R-410A | Refrigerant Recovery Unit | - | - |
$315.34
|
| Height | Voltage | Depth | Frequency | Operating Temp. | Overall Height | Overall Width | Power Source | Price |
|---|---|---|---|---|---|---|---|---|
12 1/2" | 100-240V AC | 19 5/16" | 60/50 Hz | 40°F to 120°F | 15" | 13 1/2" | Plug In |
$1,830.18
|
15" | 115V AC | 13 1/2" | 60 Hz | +35°F to +120°F | 15" | 13 1/2" | Plug In |
$2,157.43
|
| MPN | Price |
|---|---|
714-202-G1 |
$1,163.13
|
| MPN | Price |
|---|---|
4UKW2 |
$93.95
|
| MPN | Price |
|---|---|
RG3 |
$1,141.79
|
| MPN | Price |
|---|---|
TR700 |
$1,371.39
|
| MPN | Price |
|---|---|
F6-DP |
$1,649.96
|
Description
Refrigerant recovery systems aid in recovering, reclaiming and recycling used hydrofluorocarbons from refrigeration & air conditioning units. Raptor Supplies offers these systems from brands like Robinair, Yellow Jacket, Inficon and Dayton. Recovery machines from Yellow Jacket feature a single-valve changeover for allowing easy switching from liquid to vapour. The compact and lightweight Robinair RG3 refrigerant recovery machines are equipped with high pressure safety shut-off switches to completely shut down the equipment, if the pressure rises above 550 psi.
Explore More
- SIMMONS
- ULLMAN DEVICES
- KEYSHAFT
- Oil Removal Filters
- Breathers and Vents
- Belt Drive Motors
- Carton Staples
- Regenerative Blowers
- YANKEE Reamer Taper Pin
- SUPCO Hot Surface Igniters
- ZSI-FOSTER 6100 Series Dust Caps, Brass
- MI-T-M Contactors
- APPROVED VENDOR Slotted Zinc Plated Steel Pan Sheet Metal Screws
- ANVIL AS2504 Series Square Washers With Channel Guide, Electro-Galvanized
- KEO Combined Drills And Countersinks, Single-End Plain-Hey Type, 60 Degrees Countersink Angle
- MAYHEW TOOLS Brick Set Chisels
- MCR SAFETY Leather Palm Work Gloves
- RUD CHAIN VRS-F Starpoints, Metric Thread