| Wheel Dia. | Inlet Dia. | Outlet Width | Wheel Width | Motor Hp | Outlet Height | Airflow @ 3.000 In Sp | Amps | Price |
|---|---|---|---|---|---|---|---|---|
8" | 4" | 4" | 2 3/4" | 1/2 hp | 4" | 184 CFM | 0.87A |
$1,597.37
|
10 5/8" | 5" | 4" | 2 7/8" | 1 hp | 4" | 497 CFM | 1.57A |
$2,421.19
|
11 1/2" | 6" | 5" | 2 7/8" | 2 hp | 5" | 757 CFM | 2.9/5.8A |
$2,013.67
|
12 1/4" | 7" | 6" | 2 7/8" | 3 hp | 6" | 1150 CFM | 3.53A |
$2,527.48
|
14" | 7" | 6" | 3 1/4" | 5 hp | 6" | 1657 CFM | 5.72A |
$3,256.94
|
14" | 10" | 8" | 3 1/4" | 7 1/2 hp | 8" | 2338 CFM | 8.67A |
$3,715.82
|
16 1/2" | 10" | 6" | 4 3/8" | 10 hp | 6" | 2331 CFM | 11.5A |
$3,940.29
|
16 1/2" | 10" | 8" | 5" | 15 hp | 8" | 3439 CFM | 16.6A |
$4,296.42
|
18 1/2" | 10" | 8" | 6" | 20 hp | - | 4104 CFM | 21.9A |
$5,118.32
|
Description
Dayton heavy-duty direct-drive radial blade blowers are used for cooling & moving high pressure & volume air in industries such as aviation, automotive, chemical & clothing. These radial blade blowers feature flat blades arranged in radial fashion to convey air efficiently and offer long term service. Dayton direct drive blowers are offered either with drip-proof motors or without motors, in blower speeds ranging from 1725 to 3475 rpm. These radial blade blowers also feature self-cleaning & die-cast wheels that are precision balanced for high performance. The wheel diameters range from 7-3/4 to 13-1/2 inches.
Explore More
- TRIUMPH TWIST DRILL
- KEYSHAFT
- Socket End Wrenches
- Bottle Caps
- Helical Thread Insert Kits
- Precision Metering Lubrication Pumps
- Miniature Pressure Switches
- BRADY Conduit and Voltage Markers
- SLOAN Royal 111 Exposed Manual Water Closet Flushometers
- SPEARS VALVES PVC True Union Threaded End Y Pattern Valves
- APPROVED VENDOR Guard Rail
- REMCO Food Hoes
- SALISBURY ILP Series Top Grain Cowhide Leather Gloves
- NORTH BY HONEYWELL PVC Foam Dipped Gloves
- ABUS 75 Series Brass Keyed Alike Padlocks
- LEATHERHEAD TOOLS Ultra Force Irons Series, Halligan And Axes
- SALISBURY Class 00 Electrical Gloves Kit, 14 Inch, Red