| Max. Pressure | Port Connection Size | Max. Actuator Control Pressure | Min. Actuator Control Pressure | Overall Height | No. Of Ways | Body Pattern | Min. Fluid Temp. | Price |
|---|---|---|---|---|---|---|---|---|
29 psi | 1/2", 3/4" | 11 psi | 2 psi | 4 7/8" | 3 | Three Way | 35°F |
$542.46
|
29 psi | 3/8" | 11 psi | 2 psi | 4 7/8" | 3 | Three Way | 35°F |
$621.10
|
25 psi | 3/8" | 10 psi | 3 psi | 4 1/8" | 2 | Two-Way | 5°F |
$513.54
|
| Max. Pressure | Port Connection Size | Max. Actuator Control Pressure | Min. Actuator Control Pressure | Close Off Pressure | No. Of Ways | Cv | Function | Price |
|---|---|---|---|---|---|---|---|---|
250 psi | 1/2" | 8 psi | 3 psi | 45 psi | 2 | 4 | Hot, Chilled Water Valve |
$224.17
|
15 psi | 1/2" | 15 psi | 10 psi | 50 psi | 2 | 2.5 | Used To Provide Pneumatic Proportional Control Of Water, Steam And Ethylene Glycol Solutions (Up To 50 Percent) |
$216.16
|
15 psi | 1/2" | 8 psi | 3 psi | 45 psi | 2 | 2.5 | Used To Provide Pneumatic Proportional Control Of Water, Steam And Ethylene Glycol Solutions (Up To 50 Percent) |
$215.17
|
15 psi | 3/4" | 8 psi | 3 psi | 35 psi | 2 | 6.3 | Used To Provide Pneumatic Proportional Control Of Water, Steam And Ethylene Glycol Solutions (Up To 50 Percent) |
$238.67
|
15 psi | 1/2" | 13 psi | 8 psi | 50 psi | 3 | 4 | Used To Provide Pneumatic Proportional Control Of Water, Steam And Ethylene Glycol Solutions (Up To 50 Percent) |
$234.08
|
| Max. Actuator Control Pressure | Min. Actuator Control Pressure | Overall Height | Valve Action | Configuration | Specific Valve Action | Compatible With Series | Type | Price |
|---|---|---|---|---|---|---|---|---|
13 psi | 9 psi | 5 1/8" | Normally Closed | Offset | Stem Up To Close | VP513B Series | Unitary |
$1,107.89
|
10 psi | 3 psi | 5 3/4" | Normally Open | Straight-Thru | Stem Down To Close | VP513A Series | Unitary |
$2,211.83
|
Description
Pneumatic actuated valves are intended for producing rotary motion for operating valves, automating manufacturing and clamping work. Raptor Supplies offers a range of pneumatic valves from brands like Honeywell and Siemens. The actuators use a power source to produce torque which helps in operating (rotating) a ball valve. These compact, pneumatic-actuated ball valves provide accurate alignment and have anticorrosive coatings, making them ideal for continuous rapid cycling or hazardous environments. Choose from a range of pneumatic rotary actuator valves, available in 15 PSI and 250 PSI max pressure options.
Explore More
- KEYSHAFT
- Routing End Mills
- Bollards
- Vibration Meters
- Extracting Tools
- High Voltage Probe Meters
- PENFLEX Flexiblehoseassy 1-1/2-11-1/2 Inch
- HAMMOND 18PP Series Perforated Inner Panels
- KM SYSTEMS Hardwares
- B & B MANUFACTURING H Timing Pulleys
- HALTEC Snap, Tire Valve
- OBERON TCG Arc Flash Kits, 40 Cal Arc Rating
- ANVIL AS732 Series Shelf Brackets
- GLOBE SCIENTIFIC Snap Caps with Two Thumb Tabs, For 16 mm Tubes
- IRONCLAD Vibration Impact Gloves
- PROTO Impact Socket, 1 Inch, Imperial, Heat Treated Alloy Steel