VULCAN HART
CROWN BOILER CO.
RW BECKETT
RW BECKETT
VULCAN HART
| MPN | Price |
|---|---|
700179-A | RFQ |
700181-A | RFQ |
| Voltage | Pump Type | Valve Type | Motor Type | Price |
|---|---|---|---|---|
115V AC | Single Stage | Integrated Solenoid | - | $1,082.65 |
115V AC | Single Stage | Integrated Solenoid | PSC | $1,082.65 |
| Voltage | Pump Type | Valve Type | Rpm | Price |
|---|---|---|---|---|
120V AC | Single Stage | Integrated Solenoid | 3450 RPM | $1,219.09 |
120V AC | Single Stage | Integrated Solenoid | 3450 RPM | $1,222.58 |
| MPN | Price |
|---|---|
| BR100GU | $1,085.64 |
| MPN | Price |
|---|---|
| 751901-A | RFQ |
Description
Oil burners provide combustion for heating water or air in a boiler, water heater and oil furnaces. Raptor Supplies offers oil burners from brands like Beckettand Vulcan Hart. They provide ignition for heating fuel or oil through a heat exchanger until the water is hot enough to be sent to heating coils, baseboards or radiators. Raptor Supplies also offers burner grate assemblies and angle weld assemblies.
Explore More
- KEYSHAFT
- Rubber Locking Gaskets
- Food Service Trays
- Belt Drive Forward Curve Blower
- Spiral Saw Accessories
- Hex Head Cap Screws
- DAYTON Hydronic Electric Baseboard Heaters
- BRENNAN INDUSTRIES D2700 MBT-MBT Weld Bulkhead Straight Complete DIN Metric Tube Fittings
- ONYX Life Jackets and PFDs
- KERN AND SOHN 572 Series Precision Balances
- YORK Assemblies
- JOHN GUEST Male Connectors, NPTF Thread, Acetal White
- LEATHERHEAD TOOLS Flat Head Axes, 6 Lbs.
- DWYER INSTRUMENTS DM-1200 Series DigiMag Digital Differential Pressure and Flow Gages
- DESTACO 334-R Series Pull Action Latch Clamps
- GLOBE SCIENTIFIC Snap Caps with One Thumb Tab, For 16 mm Tubes
Ask ChatMRO