| Mounting Type | Voltage | Price |
|---|---|---|
Hinge Replacement | 120V AC | $221.46 |
Hinge Replacement | 120V AC | $221.49 |
| Voltage | Price |
|---|---|
120V AC | $190.04 |
120V AC | $178.64 |
| Mounting Type | Voltage | Ignition Type | Price |
|---|---|---|---|
End Hinge | 120V AC | - | $89.81 |
End Hinge | 120V AC | Spark | $85.99 |
End Hinge | 120V AC | Spark | $85.99 |
Side Hinge | 120V AC | - | $85.13 |
| MPN | Price |
|---|---|
| 130367 | $65.11 |
| MPN | Price |
|---|---|
| 7505B1500GU | $286.79 |
| MPN | Price |
|---|---|
| 52040GU | $94.40 |
| MPN | Price |
|---|---|
| R7284U1004 | $220.21 |
| MPN | Price |
|---|---|
| 2275U | $86.19 |
| MPN | Price |
|---|---|
| 421-BT636 | $193.99 |
| MPN | Price |
|---|---|
| SC-2100 | $117.39 |
| MPN | Price |
|---|---|
| ST7800C1003 | $103.91 |
| MPN | Price |
|---|---|
| 120320 | $39.12 |
| MPN | Price |
|---|---|
| L7248L1105 | $171.32 |
Description
Oil burner controls are used for igniting oil and automatically regulating the firing rate of the burner. Raptor Supplies offers a wide range of these oil burner controls from brands like Beckett, Honeywell and Allanson. Beckett oil burner controls help enhance the working mechanism of hot water and steam systems and comprise parts that add air conditioning capability to the existing boiler. Allanson oil burner ignition transformers have a porcelain body capable of withstanding high temperatures and quietly run on a 120V power source to ignite the oil droplets. They are available in end hinge, side hinge, stack mount, slotted plate, conduit box, mounting stud and universal type mounting variants.
Explore More
- REXXON
- MARTOR
- KEYSHAFT
- Cryogenic Supplies
- Pallet Cushions
- Locknuts
- Rotary Gear Pumps
- Jaw Coupling Spiders
- THYSSENKRUPP MATERIALS Square Brass 360 Inch
- CEMENTEX USA Torx Screwdrivers
- PASS AND SEYMOUR Radiant Series Single Pole Vacancy Sensors
- WEG ODP Foot Mount, Jet Pump Motors, Single Phase
- SCHAEFER Mist Kit, Polyethylene Black
- AKRO-MILS 30158 Shelf Bins
- GLOBE SCIENTIFIC Label/Dot Combo Rolls, Cryo, Direct Thermal, 33 x 13 mm and 9.5 mm Dots
- ANVIL AS500EH Series Channel With Elongated Holes
- ANVIL AS520S Series Channel With Long Slots
- ANVIL AS200EHBTB Series Welded Channel Elongated Holes