Motorized Impellers

EBM-PAPST

Bolt Circle Dia.Overall Dia.Motor TypeAirflow @ 0.000 In SpWattageNameplate VoltageMax. Ambient Temp.Full Load AmpsPrice
--
Permanent Split Capacitor
365 CFM
75 W
-
131°F
-
$323.39
--
Permanent Split Capacitor
992 CFM
105 W
-
104°F
-RFQ
2 1/4"
-
Brushless DC
1124 CFM
90 W
24V AC
113°F
-RFQ
--------RFQ
240 mm
255 mm
------RFQ
244 mm
252 mm
------RFQ
280 mm
300 mm
------RFQ
325 mm
350 mm
------RFQ
8 1/4"
223 mm
------
$38.83
2 1/4"
10"
Permanent Split Capacitor
547 CFM
43 W
230V AC
-
0.5A
$439.50
VULCAN HART

MPNPrice
00-862200-00187
RFQ
00-904967
RFQ
VULCAN HART

MPNPrice
00-862200-00185RFQ

Description

Motorised impellers are designed to cool and ventilate air in electronic appliances such as computer CPUs, small to large servers, cabinets, electronics signs, medical equipment, & more. Raptor Supplies offers a wide range of motorised impellers, including brushless DC and permanent split capacitor impellers from EBM-Papst, Texas Pneumatic Toola and Vulcan Hart. Permanent split capacitor impellers feature thermal overload protection with auto restart to protect the appliance from overheating. They ventilate and cool moderately to densely packed electronic cabinets. The compact external rotor motor design eliminates the need for a rotating rod or housing, thereby reducing the number of components bearing loads. The brushless DC motorised impellers are fully speed controllable and perform at lower noise levels.