| Type | Color | Price |
|---|---|---|
High Side | Red | $71.41 |
Low Side | Blue | $71.41 |
| Color | Hose Material | Angle | Burst Pressure | Price |
|---|---|---|---|---|
Red, Blue, Yellow | Rubber | 45° | 4000 psi | $206.83 |
Red, Blue, Yellow | Rubber | 45° | 4000 psi | $183.24 |
Red, Blue, Yellow | Rubber | 45° | - | $233.13 |
Red, Blue, Yellow | Rubber | 45° | 4000 psi | $159.54 |
| Type | Color | Hose Material | Angle | Price |
|---|---|---|---|---|
HVAC | Red, Blue, Yellow | Rubber | 45° | $289.39 |
HVAC | Red, Blue, Yellow | Rubber | 45° | $305.64 |
| Color | Type | Hose Material | Angle | Price |
|---|---|---|---|---|
Yellow | HVAC | Rubber | 45° | $62.80 |
Blue | HVAC | Rubber | 45° | $63.49 |
Red | HVAC | Rubber | 45° | $63.30 |
Red, Blue, Yellow | HVAC | Rubber | 45° | $177.81 |
| Color | Hose Material | Angle | Price |
|---|---|---|---|
Yellow | Rubber | 0° | $85.03 |
Blue | Rubber | 0° | $85.47 |
Red | Rubber | 0° | $85.47 |
| Angle | Color | Hose Material | Burst Pressure | Price |
|---|---|---|---|---|
0° | Red, Blue, Yellow | Rubber | - | $271.07 |
45° | Red, Blue, Yellow | Rubber | - | $266.84 |
45° | Red, Blue, Yellow | Rubber | 4000 psi | $284.30 |
45° | Red, Blue, Yellow | Rubber | - | $226.84 |
| Type | Angle | Color | Burst Pressure | Price |
|---|---|---|---|---|
Straight | 180° | Bronze | - | $33.54 |
90° | 90° | Bronze | - | $35.29 |
HVAC | 45° | Bronze | 4000 psi | $37.87 |
| Color | Angle | Hose Material | Price |
|---|---|---|---|
Yellow | 0° | Rubber | $49.77 |
Red | 0° | Rubber | $50.11 |
Blue | 0° | Rubber | $52.17 |
Yellow | 45° | Rubber | $45.26 |
Blue | 45° | Rubber | $45.26 |
Red | 45° | Rubber | $47.19 |
Yellow | 45° | Rubber | $54.49 |
Blue | 45° | Rubber | $55.64 |
Red | 45° | Rubber | $55.36 |
| Angle | Color | Hose Material | Burst Pressure | Price |
|---|---|---|---|---|
0° | Red, Blue, Yellow | Rubber | 4000 psi | $158.00 |
45° | Red, Blue, Yellow | Rubber | 4000 psi | $142.03 |
45° | Red, Blue, Yellow | Rubber | 4000 psi | $169.09 |
45° | Red, Blue, Yellow | Rubber | 4000 psi | $118.81 |
| MPN | Price |
|---|---|
| 41123 | $24.56 |
| MPN | Price |
|---|---|
| 21990 | $207.11 |
| MPN | Price |
|---|---|
| 14560 | $87.23 |
Description
YELLOW JACKET manifold gauge set accessories are the additional components or attachments used with a manifold gauge set. These accessories serve various purposes, such as enhancing functionality, increasing compatibility or providing additional measurement capabilities. They are used in HVAC (Heating, Ventilation, and Air Conditioning) systems for diagnosing, testing and servicing refrigeration and air conditioning units. These accessories contribute to the efficiency and effectiveness of maintenance and repair tasks in HVAC applications.
Features
- They feature burst pressure options of 3000 psi and 4000 psi for durability and reliability.
- They are available in lengths ranging from 9 to 72 inches, catering to various system configurations.
- They have working pressure ranging from 0 to 800 PSI, ensuring adaptability to diverse applications.
- YELLOW JACKET heat pump manifold accessories have a connection size of 1/8 inch MPT, ensuring compatibility with various equipment setups. These gauge sets offer a non-liquid-filled gauge type, reducing the risk of leaks and ensuring long-term reliability.
Frequently Asked Questions
Explore More
- REGAL
- ADVANCED CABLE TIES
- KEYSHAFT
- Wall Mount Fans
- Gear Coupling Accessories
- Specialty Sanders
- Dust and Microfiber Cloths
- Soapstones
- COOPER B-LINE Red Primer Steel Rod Mount Hangers
- NIBCO PC9606-LT Series 45 Deg Elbows, P x P
- MERIT BRASS K417 Cored Square Head Plugs
- 3M CXS Series Cold Shrink Coax Sealing Kits
- JOHN GUEST Swivel Male Run Tees, NPTF Thread, Acetal Gray
- VIEGA PROPRESS XL-C Adapter Flange, Copper, Press x Flange
- ACME ELECTRIC WI500 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class
- DESTACO 323 Series Pull Action Latch Clamps
- ANVIL DWVG Series Hangers