| Watts Output | Voltage | Power | Amps | Watts | Kw | Dia. | Material | Price |
|---|---|---|---|---|---|---|---|---|
1500 W | 120V AC | 1.5 kW | 12.5A | 1500 W | 1.5 kW | 5/8" | Nickel Chromium Alloy |
$156.84
|
3000 W | 208V AC | 3 kW | 14.4A | 3000 W | 3 kW | 5/8" | Nickel Chromium Alloy |
$194.65
|
3000 W | 240V AC | 3 kW | 12.5A | 3000 W | 3 kW | 5/8" | Nickel Chromium Alloy |
$174.24
|
| Voltage | Watts Output | Power | Kw | Amps | Watts | Dia. | Material | Price |
|---|---|---|---|---|---|---|---|---|
208V AC | - | 1.6 kW | 1.6 kW | - | 1600 W | - | - |
$174.94
|
240V AC | 1600 W | 1.6 kW | 1.6 kW | 6.7A | 1600 W | 3/8" | Quartz |
$177.57
|
480V AC | 3650 W | 3.65 kW | 3.65 kW | 7.6A | 3650 W | 3/8" | Quartz |
$328.31
|
480V AC | 1600 W | 1.6 kW | 1.6 kW | 3.3A | - | 3/8" | Quartz |
$197.90
|
240V AC | 2500 W | 2.5 kW | 2.5 kW | 10.4A | - | 3/8" | Quartz |
$264.02
|
480V AC | 2500 W | 2.5 kW | 2.5 kW | 5.2A | - | 3/8" | Quartz |
$226.70
|
| Watts Output | Dia. | Material | Voltage Regulation | Product Type | Included | Color | For Use With | Price |
|---|---|---|---|---|---|---|---|---|
1600 W | 3/4" | Vycor | 0.02 | Glare Reduction Sleeve | Sleeve | - | - |
$148.10
|
3650 W | 3/4" | Vycor | 0.02 | Glare Reduction Sleeve | Sleeve | - | - |
$221.87
|
2500 W | 3/4" | Vycor | 0.02 | Glare Reduction Sleeve | Sleeve | Red | All 2500W Qtz. Lamp |
$180.28
|
| Dia. | Watts Output | Voltage | Power | Amps | Watts | Kw | Material | Price |
|---|---|---|---|---|---|---|---|---|
5/8" | 450 W | 120V AC | 0.45 kW | 3.7A | 450 W | 0.45 kW | Nickel Chromium Alloy |
$121.12
|
3/8" | 550 W | 120V AC | 0.55 kW | 4.6A | 550 W | 0.55 kW | Nickel Chromium Alloy |
$128.84
|
5/8" | 1000 W | 120V AC | 1 kW | 8.3A | 1000 W | 1 kW | Nickel Chromium Alloy |
$139.16
|
5/8" | 1425 W | 240V AC | 1.43 kW | 5.9A | 1430 W | 1.43 kW | Nickel Chromium Alloy |
$144.28
|
| MPN | Price |
|---|---|
00-322158-00004 |
RFQ
|
| MPN | Price |
|---|---|
00-844695-00001 |
RFQ
|
| MPN | Price |
|---|---|
00-844695-00002 |
RFQ
|
| MPN | Price |
|---|---|
00-854509-00001 |
$48.45
|
Description
Infrared heater elements from Tempco, Fostoria & Vulcan Hart are suitable for radiant process heaters for curing coating on rubber seals & PVC panels, wood processing and powder coat drying applications. Selected models feature a clear, coating free design for delivering 360 degree heat radiation and quartz construction for minimising heat obstruction while withstanding high temperatures. Choose from a wide variety of these quartz heating elements, available in 120, 208, 230, 240 & 480V ratings.
Explore More
- KEYSHAFT
- Mop Wringers
- Wall Packs and Wall Mount Fixtures
- Lockout Hasps
- Folding Hand Trucks
- Dowel Pins
- SIOUX CHIEF PowerPEX ASTM F1807 Crimp Rings
- WINSMITH SE Encore Series, E13 Size, CDTS Single Reduction Speed Reducers
- SPEARS VALVES CPVC True Union Ball Valves Regular Style, Threaded Ends, EPDM
- MICRO 100 Spade Drill Bits
- UNGER Replacement Scraper Blades
- ANVIL AS500S Series Channel With Long Slots
- ASSOCIATED SPRING RAYMOND Powerline X500 Gas Springs
- ANSELL 11-927 Hyflex Medium Duty Oil Repellent Cut Resistant Gloves
- ANSELL Natural Rubber Latex Gloves, 14 Inch Length
- SALISBURY Class 0 Electrical Insulating Rubber Gloves, 11 Inch, Blue