| Overall Height | Depth | Material | Price |
|---|---|---|---|
9" | 20 1/2" | Aluminum | $286.05 |
9" | - | Aluminum | $288.73 |
11 3/4" | 29" | Aluminum | $348.33 |
12 3/4" | 29" | Aluminum | $462.56 |
13" | 35 1/2" | Aluminum | $597.24 |
12 3/4" | 38 1/4" | Aluminum | $764.13 |
| Flow Rate | Price |
|---|---|
1000 CFM | $367.27 |
1475 CFM | $808.73 |
2400 CFM | $1,061.09 |
| Blade Dia. | Overall Height | Depth | Material | Finish | Price |
|---|---|---|---|---|---|
24" | 38" | - | Steel | Galvanized | $1,544.47 |
30" | 38" | 60" | Steel | Galvanized | $1,781.39 |
36" | 38" | 60" | Steel | Galvanized | $1,877.95 |
42" | 40 1/2" | 78" | Steel | Galvanized | $2,369.38 |
48" | 42 1/2" | 90" | Steel | Galvanized | $2,833.80 |
20" | 38" | 48" | Steel | Galvanized | $1,221.27 |
54" | - | 96" | Steel | Galvanized | $4,341.59 |
60" | 54 1/2" | - | Steel | Galvanized | $5,081.99 |
| MPN | Price |
|---|---|
| FVWC10VE1 | $159.74 |
Description
Gravity exhaust & supply ventilators are used with reversible fans / exhausts for ventilating factories and manufacturing facilities. Raptor Supplies is an authorised distributor of Dayton & Airmaster Fan ventilators. Selected models feature interlocked galvanised steel panels that provide watertight seal and protection against harsh environments. Their low profile design enables installation in confined spaces easily. Choose from a broad range of these gravity roof vents, available in 9 to 54.5 inch heights on Raptor Supplies.
Explore More
- AVK
- CENTURY DRILL AND TOOL
- LB WHITE
- KEYSHAFT
- Trailer Jacks
- Static Shielding Bags
- Pin Vises
- Cordless Ratchets
- Manual Rebar Cutters/Benders
- WEG Adjustable Frequency Drive Accessories
- APPROVED VENDOR Reducer, FNPT Metal
- MARTIN SPROCKET Bushed QD Type Roller Chain Sprockets, 50 Chain Number
- UNISTRUT Wing Shape Fitting
- LOC-LINE 90 Degree Spray Bar Nozzles
- OIL SAFE Frequency Labels
- MAYHEW TOOLS Handguarded Cold Chisels
- ANVIL AS200S Series Channels With Long Slots
- MEMPHIS GLOVE Ninja BNF Work Gloves, 18 Gauge, Fully Coated
- DESTACO 385-L Series Pull Action Latch Clamps
Ask ChatMRO