$341.80 - $694.83 /unit (Ex. VAT)
$535.54 - $1,806.03 /unit (Ex. VAT)
Description
Raptor Supplies offers a broad range of gas unit heater accessories from brands like Dayton and Fostoria to enhance the functionality of wall and ceiling heaters. These accessories include combustion air inlet vent kits for venting fumes, wall mounting brackets for mounting heater units and downturn nozzles for converting fuel sources. They are available in 5 & 6 inch venting options for both horizontal and vertical positions.
Explore More
- TRIMCO GROUP
- THRUSH
- PROSENSE
- KEYSHAFT
- Cylinder Molds
- Electric Drills
- Ice Machine Pumps
- Boiler Gauges
- Gas Tankless Water Heaters
- MERIT BRASS 3487D Pipe Unions
- EATON H Series Coils
- CEMENTEX USA Fuse Pullers
- BACHARACH Probe Assemblies
- MICRO 100 IT Standard UN Threading Tools, Single Point
- ASSOCIATED SPRING RAYMOND EPS2 24 Gas Springs
- ANSELL Natural Rubber Latex Gloves, 24 Inch Length
- PYRAMEX Half Frame Safety Glasses
- CAMLOCK FITTINGS Type F Male Cam And Groove Adapter, Male NPT Thread
- MUELLER STEAM 1603-AC Chexter Check Valves
Ask ChatMRO